Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock Flange
Mfr # 44-8M-FA
Zoro # G110988066
product price: $28.29
/ea
$28.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Diameter 3.963 in
- Stock Thickness 0.09 in
- Outside Diameter 4.764 in
- Tooth Style HTD
- Number of Teeth 44
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 44-8M-FA
- Zoro # G110988066
- UPC # 00195057195578
- Country of Origin United States
- Category Pulley Parts
Dimensions
Inside Diameter | 3.963 in |
Outside Diameter | 4.764 in |
Details
Stock Thickness | 0.09 in |
Tooth Style | HTD |
Item | Timing Pulley Bar Stock Flange |
Number of Teeth | 44 |
Pitch | 8 mm |
Overall Thickness | 0.125 in |
Material | Aluminum |
Description
Timing Pulley Bar Stock Flange, Pitch 8 mm, Tooth Style HTD, Overall Thickness 0.125 in, Inside Diameter 3.963 in, Material Aluminum, Outside Diameter 4.764 in, Stock Thickness 0.09 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTK Thrust Ball Bearing, 120mm Bore, 155mm (51124)
- AKG Oil Cooler, Mobile, 2-30 GPM, 14 HP Removal (C-14)
- B B MANUFACTURING 47T10/20-2, Timing Pulley, Aluminum (47T10/20-2)
- FLEXZILLA Pro 3-Way Manifold, 3/8" NPT, incl High (A86666FZ)
- B B MANUFACTURING 26XL-PS8S, Timing Pulley Stock, Steel (26XL-PS8S)
- B B MANUFACTURING 48-8M-PS8A, Timing Pulley Stock, Aluminum (48-8M-PS8A)
- B B MANUFACTURING 16T10-PS160A, Timing Pulley Stock, Aluminum (16T10-PS160A)
- B B MANUFACTURING 28XL-PS8S, Timing Pulley Stock, Steel (28XL-PS8S)
- B B MANUFACTURING 26-5M-PS8A, Timing Pulley Stock, Aluminum (26-5M-PS8A)
- B B MANUFACTURING 12XL-PS8A, Timing Pulley Stock, Aluminum, Clear Anodized (12XL-PS8A)
- AAON PULLEY 1VP 44X113 (P34590)
- Zoro Select Pulleys & Sheaves