Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock Flange
Mfr # 44-3M-FA
Zoro # G610987453
product price: $2.25
/ea
Sold in multiples of 5 for $11.25
$11.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Stock Thickness 0.04 in
- Outside Diameter 1.775 in
- Overall Thickness 0.06 in
- Number of Teeth 44
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 44-3M-FA
- Zoro # G610987453
- UPC # 00195057192928
- Country of Origin United States
- Category Pulley Parts
Dimensions
Outside Diameter | 1.775 in |
Inside Diameter | 1.45 in |
Details
Material | Aluminum |
Stock Thickness | 0.04 in |
Overall Thickness | 0.06 in |
Number of Teeth | 44 |
Tooth Style | HTD |
Item | Timing Pulley Bar Stock Flange |
Pitch | 3 mm |
Description
Timing Pulley Bar Stock Flange, Pitch 3 mm, Tooth Style HTD, Overall Thickness 0.06 in, Inside Diameter 1.45 in, Material Aluminum, Outside Diameter 1.775 in, Stock Thickness 0.04 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OTC COUPLER HALF QUICK WITH DUST CAP (OTC9796)
- FASCO Unit Bearing Motor, 1/100HP, 0.53, CCW, 115V (UB598)
- WILKERSON Metal Bowl-Manual Drain (GRP-96-714)
- EATON AEROQUIP Hydraulic Hose Fitting, Straight, 1/2 (4797-8B)
- AAON PULLEY BK105 X 100 (P08620)
- B B MANUFACTURING 30-5M-PS8A, Timing Pulley Stock, Aluminum (30-5M-PS8A)
- B B MANUFACTURING 10XL-PS6A, Timing Pulley Stock, Aluminum, Clear Anodized (10XL-PS6A)
- AAON PULLEY HEATWHEEL ERC52455262 3LX12 (R36990)
- B B MANUFACTURING 27-5P-PS8A, Timing Pulley Stock, Aluminum (27-5P-PS8A)
- B B MANUFACTURING 14XL-PS8A, Timing Pulley Stock, Aluminum (14XL-PS8A)
- B B MANUFACTURING 48XL-PS8A, Timing Pulley Stock, Aluminum (48XL-PS8A)
- Zoro Select Pulley Parts