Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock Flange
Mfr # 44-2P-FA
Zoro # G410987943
product price: $1.85
/ea
Sold in multiples of 5 for $9.25
$9.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tooth Style GT
- Inside Diameter 0.978 in
- Material Aluminum
- Outside Diameter 1.315 in
- Stock Thickness 0.04 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 44-2P-FA
- Zoro # G410987943
- UPC # 00195057197176
- Country of Origin United States
- Category Pulley Parts
Dimensions
Inside Diameter | 0.978 in |
Outside Diameter | 1.315 in |
Details
Tooth Style | GT |
Material | Aluminum |
Stock Thickness | 0.04 in |
Overall Thickness | 0.06 in |
Item | Timing Pulley Bar Stock Flange |
Number of Teeth | 44 |
Pitch | 2 mm |
Description
Timing Pulley Bar Stock Flange, Pitch 2 mm, Tooth Style GT, Overall Thickness 0.06 in, Inside Diameter 0.978 in, Material Aluminum, Outside Diameter 1.315 in, Stock Thickness 0.04 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH 1/2" x 10 ft PVC Coupled Multipurpose Air Hose 300 psi YL (PLY05030-10-41)
- BROWNING Belt Drive Accessory -BELT RACK (BELT RACK)
- BROWNING 2 Groove Cast Iron Finish Bore Fhp Variable Pitch Sheave, 2VP56X5/8 (2VP56X5/8)
- FOSTER Steel Socket, 1/8"x1/8"FPT (H1S)
- B B MANUFACTURING 25AT5-PS160A, Timing Pulley Stock, Aluminum (25AT5-PS160A)
- AAON BUSHING PULLEY SD X 1375 (R04320)
- B B MANUFACTURING 18-5P-PS8A, Timing Pulley Stock, Aluminum (18-5P-PS8A)
- B B MANUFACTURING 15-T5-FS, Timing Pulley Flange, Steel (15-T5-FS)
- B B MANUFACTURING 26XL-PS8S, Timing Pulley Stock, Steel (26XL-PS8S)
- DODGE 4B5V124-B SHEAVE DRIVE COMPONENTS (469158)
- B B MANUFACTURING 38-8M-PS10A, Timing Pulley Stock, Aluminum (38-8M-PS10A)
- Zoro Select Pulleys & Sheaves