Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock Flange
Mfr # 42MP-FA
Zoro # G910988099
product price: $1.99
/ea
Sold in multiples of 5 for $9.95
$9.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Diameter 0.926 in
- Pitch 0.08 in
- Stock Thickness 0.04 in
- Material Aluminum
- Overall Thickness 0.06 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 42MP-FA
- Zoro # G910988099
- UPC # 00195057100497
- Country of Origin United States
- Category Pulley Parts
Dimensions
Inside Diameter | 0.926 in |
Outside Diameter | 1.26 in |
Details
Pitch | 0.08 in |
Stock Thickness | 0.04 in |
Material | Aluminum |
Item | Timing Pulley Bar Stock Flange |
Overall Thickness | 0.06 in |
Tooth Style | MXL |
Number of Teeth | 42 |
Description
Timing Pulley Bar Stock Flange, Pitch 0.08 in, Tooth Style MXL, Overall Thickness 0.06 in, Inside Diameter 0.926 in, Material Aluminum, Outside Diameter 1.26 in, Stock Thickness 0.04 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LPS Greaseless Lubricant, General Purpose Dry Lubricant, -50 to 350 degree F, 11 oz Aerosol Can (00116)
- REELCRAFT Hose Reel 3/4X50Ft Fuel W/Out Hose (F83000 OLP)
- SPEEDAIRE Quick Connect Hose Coupling, 1/4 in Body Sz, 1/4 in Hose Fitting Sz, Steel, Sleeve, Socket, 30E685 (30E685)
- ADAPTALL Hose Adapter, 3/8", JIC, 3/8", JIC (9159-060606)
- AAON PULLEY 1VP 44 X 088 (P06690)
- B B MANUFACTURING 10XL-PS6A, Timing Pulley Stock, Aluminum, Clear Anodized (10XL-PS6A)
- B B MANUFACTURING 15-T5-FS, Timing Pulley Flange, Steel (15-T5-FS)
- B B MANUFACTURING 40-2P-PS6A, Timing Pulley Stock, Aluminum (40-2P-PS6A)
- AAON PULLEY HEATWHEEL ERC52455262 3LX12 (R36990)
- AAON BUSHING PULLEY H X138 (P66670)
- B B MANUFACTURING 20T5-PS160A, Timing Pulley Stock, Aluminum (20T5-PS160A)
- Zoro Select Pulley Parts