Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock Flange
Mfr # 40MP-FA
Zoro # G010988043
product price: $1.89
/ea
Sold in multiples of 5 for $9.45
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Tooth Style MXL
- Overall Thickness 0.06 in
- Number of Teeth 40
- Pitch 0.08 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 40MP-FA
- Zoro # G010988043
- UPC # 00195057100480
- Country of Origin United States
- Category Pulley Parts
Dimensions
Inside Diameter | 0.874 in |
Outside Diameter | 1.21 in |
Details
Material | Aluminum |
Tooth Style | MXL |
Item | Timing Pulley Bar Stock Flange |
Overall Thickness | 0.06 in |
Number of Teeth | 40 |
Pitch | 0.08 in |
Stock Thickness | 0.04 in |
Description
Timing Pulley Bar Stock Flange, Pitch 0.08 in, Tooth Style MXL, Overall Thickness 0.06 in, Inside Diameter 0.874 in, Material Aluminum, Outside Diameter 1.21 in, Stock Thickness 0.04 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Oil Filter, Compressor (54672654)
- COILHOSE PNEUMATICS In-Line Filter 1/8" (ILF18)
- SKF Radial Ball Bearing, Shielded, 70mm Bore (6314 2Z JEM)
- TRITAN Needle Thrust BRG, Bore 2.500in., 4900 rpm (NTA4052)
- AAON PULLEY 1VP 62 x 88' (P51480)
- B B MANUFACTURING 24-5M-PS8A, Timing Pulley Stock, Aluminum (24-5M-PS8A)
- AAON BUSHING PULLEY H X138 (P66670)
- B B MANUFACTURING 28XL-PS8A, Timing Pulley Stock, Aluminum (28XL-PS8A)
- BROWNING Gearbelt Pulleys-500 (16LF100X1/2)
- B B MANUFACTURING 32T10-PS160A, Timing Pulley Stock, Aluminum (32T10-PS160A)
- B B MANUFACTURING 23-5P-FS, Timing Pulley Flange, Steel (23-5P-FS)
- Zoro Select Pulley Parts