Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock Flange
Mfr # 40L-FA
Zoro # G610988320
product price: $9.79
/ea
$9.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pitch 0.375 in
- Overall Thickness 0.09 in
- Tooth Style L
- Number of Teeth 40
- Stock Thickness 0.06 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 40L-FA
- Zoro # G610988320
- UPC # 00195057103726
- Country of Origin United States
- Category Pulley Parts
Dimensions
Inside Diameter | 4.004 in |
Outside Diameter | 4.997 in |
Details
Item | Timing Pulley Bar Stock Flange |
Pitch | 0.375 in |
Overall Thickness | 0.09 in |
Tooth Style | L |
Number of Teeth | 40 |
Stock Thickness | 0.06 in |
Material | Aluminum |
Description
Timing Pulley Bar Stock Flange, Pitch 0.375 in, Tooth Style L, Overall Thickness 0.09 in, Inside Diameter 4.004 in, Material Aluminum, Outside Diameter 4.997 in, Stock Thickness 0.06 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS Spring Return Hose Reel, 3/8 in Hose Dia., 50 ft Length, 300 psi (E-LP-350)
- BESTORQ 5VX670 Cogged Belt, 67 in Outside Length, 5/8 in Top Width, 1 Ribs (5VX670)
- MILTON G Style Plug, 3/8" MNPT, PK5 (1819)
- TRITAN Deep Groove Ball Bearing, 2 Rubber Seals, Snap Ring, 40mm Bore Dia., 68mm Outside Dia., 15mm Width (6008 2RSNR/C3 PRX)
- B B MANUFACTURING 50-8M-PS8A, Timing Pulley Stock, Aluminum (50-8M-PS8A)
- B B MANUFACTURING 38-8M-PS10A, Timing Pulley Stock, Aluminum (38-8M-PS10A)
- B B MANUFACTURING 26XL-PS8S, Timing Pulley Stock, Steel (26XL-PS8S)
- BROWNING Gearbelt Pulleys-500 (16LF100X1/2)
- DODGE 4B5V124-B SHEAVE DRIVE COMPONENTS (469158)
- B B MANUFACTURING 20T5-PS160A, Timing Pulley Stock, Aluminum (20T5-PS160A)
- B B MANUFACTURING 25AT5-PS160A, Timing Pulley Stock, Aluminum (25AT5-PS160A)
- Zoro Select Pulleys & Sheaves