Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock Flange
Mfr # 40H-FS
Zoro # G510988444
product price: $17.49
/ea
$17.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tooth Style H
- Pitch 0.5 in
- Outside Diameter 6.6 in
- Stock Thickness 0.09 in
- Number of Teeth 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 40H-FS
- Zoro # G510988444
- UPC # 00195057105263
- Country of Origin United States
- Category Pulley Parts
Dimensions
Outside Diameter | 6.6 in |
Inside Diameter | 5.629 in |
Details
Tooth Style | H |
Pitch | 0.5 in |
Item | Timing Pulley Bar Stock Flange |
Stock Thickness | 0.09 in |
Number of Teeth | 40 |
Material | Steel |
Overall Thickness | 0.125 in |
Description
Timing Pulley Bar Stock Flange, Pitch 0.5 in, Tooth Style H, Overall Thickness 0.125 in, Inside Diameter 5.629 in, Material Steel, Outside Diameter 6.6 in, Stock Thickness 0.09 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hose Clamp, 3-1/2 to 5-1/2 In, SAE 80, PK10 (670040080)
- SPEEDAIRE Condensate Separator, 3 In NPT, 1950 CFM (4GNL9)
- ENERPAC Dust Cap Metal Parker Male (DC6629020)
- BESTORQ Aftermarket replacement for JW1-H1173-00-00 Yamaha YTF1P (2010) belt, A34 (A34)
- B B MANUFACTURING 28XL-PS8S, Timing Pulley Stock, Steel (28XL-PS8S)
- B B MANUFACTURING 18-5P-PS8A, Timing Pulley Stock, Aluminum (18-5P-PS8A)
- B B MANUFACTURING 20T5-PS160A, Timing Pulley Stock, Aluminum (20T5-PS160A)
- AAON PULLEY 1VP 44X113 (P34590)
- B B MANUFACTURING 14XL-PS8A, Timing Pulley Stock, Aluminum (14XL-PS8A)
- B B MANUFACTURING 28XL-PS8A, Timing Pulley Stock, Aluminum (28XL-PS8A)
- B B MANUFACTURING 18XL-PS8A, Timing Pulley Stock, Aluminum (18XL-PS8A)
- Zoro Select Pulley Parts