Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock Flange
Mfr # 40H-FA
Zoro # G210988461
$19.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Thickness 0.125 in
- Tooth Style H
- Material Aluminum
- Stock Thickness 0.09 in
- Inside Diameter 5.629 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 40H-FA
- Zoro # G210988461
- UPC # 00195057104952
- Country of Origin United States
- Category Pulley Parts
Dimensions
Inside Diameter | 5.629 in |
Outside Diameter | 6.6 in |
Details
Overall Thickness | 0.125 in |
Tooth Style | H |
Item | Timing Pulley Bar Stock Flange |
Material | Aluminum |
Stock Thickness | 0.09 in |
Number of Teeth | 40 |
Pitch | 0.5 in |
Description
Timing Pulley Bar Stock Flange, Pitch 0.5 in, Tooth Style H, Overall Thickness 0.125 in, Inside Diameter 5.629 in, Material Aluminum, Outside Diameter 6.6 in, Stock Thickness 0.09 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN NTN 6211, RadialDeep Groove Ball Bearing 55 Mm Id X 100 Mm Od X 21 Mm W Open (6211)
- DODGE 15Q20L56 Tigear-2 Reducer, w/Quill Input, Shaft Position Left (15Q20L56-S)
- WEG Power Factor Correction Capacitor, 12.5 KVAR, 480V AC, 3 Phase, 60 Hz, Protection: Fused (BCWTD125V53C4-F)
- FENNER DRIVES Keyless Bushing, Dia. 30mm, 6 Bolt (B301030)
- B B MANUFACTURING 48-8M-PS8A, Timing Pulley Stock, Aluminum (48-8M-PS8A)
- AAON PULLEY BK 80 X 119 (P53180)
- B B MANUFACTURING 12XL-PS8A, Timing Pulley Stock, Aluminum, Clear Anodized (12XL-PS8A)
- AAON PULLEY 1VP 62 x 88' (P51480)
- B B MANUFACTURING 40-2P-PS6A, Timing Pulley Stock, Aluminum (40-2P-PS6A)
- B B MANUFACTURING 15-T5-FS, Timing Pulley Flange, Steel (15-T5-FS)
- BROWNING Gearbelt Pulleys-500 (16LF100X1/2)
- Zoro Select Pulleys & Sheaves