Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock Flange
Mfr # 40-8M-FS
Zoro # G410988063
product price: $12.99
/ea
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stock Thickness 0.09 in
- Material Steel
- Overall Thickness 0.125 in
- Outside Diameter 4.331 in
- Number of Teeth 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 40-8M-FS
- Zoro # G410988063
- UPC # 00195057195820
- Country of Origin United States
- Category Pulley Parts
Dimensions
Outside Diameter | 4.331 in |
Inside Diameter | 3.53 in |
Details
Stock Thickness | 0.09 in |
Material | Steel |
Overall Thickness | 0.125 in |
Number of Teeth | 40 |
Pitch | 8 mm |
Tooth Style | HTD |
Item | Timing Pulley Bar Stock Flange |
Description
Timing Pulley Bar Stock Flange, Pitch 8 mm, Tooth Style HTD, Overall Thickness 0.125 in, Inside Diameter 3.53 in, Material Steel, Outside Diameter 4.331 in, Stock Thickness 0.09 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELMO RIETSCHLE Vacuum Pump Oil, Mineral, 1 Qt, 100 Grade (75175001)
- INTERSTATE PNEUMATICS 1/8 Inch Steel Double Loop x 20-1/4 Inch Jack Hammer Hose Safety Cable Whip, PK 50 (CU-SC2014-50K)
- MILTON Brass Hose Ferrule, 1/2" OD, PK10 (1654-2)
- SPEEDAIRE 3/8" ID x 18" Coupled Snubber Hose 300 PSI RD (1AFJ1)
- B B MANUFACTURING 30-5P-PS8A, Timing Pulley Stock, Aluminum (30-5P-PS8A)
- B B MANUFACTURING 18XL-PS8A, Timing Pulley Stock, Aluminum (18XL-PS8A)
- AAON PULLEY 1VP 44X113 (P34590)
- B B MANUFACTURING 23-5P-FS, Timing Pulley Flange, Steel (23-5P-FS)
- B B MANUFACTURING 10XL-PS6A, Timing Pulley Stock, Aluminum, Clear Anodized (10XL-PS6A)
- AAON BUSHING BRONZE ECON (P05550)
- B B MANUFACTURING 25AT5-PS160A, Timing Pulley Stock, Aluminum (25AT5-PS160A)
- Zoro Select Pulleys & Sheaves