Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock Flange
Mfr # 40-8M-FA
Zoro # G410988056
product price: $20.45
/ea
$20.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pitch 8 mm
- Outside Diameter 4.331 in
- Material Aluminum
- Stock Thickness 0.09 in
- Number of Teeth 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 40-8M-FA
- Zoro # G410988056
- UPC # 00195057195561
- Country of Origin United States
- Category Pulley Parts
Dimensions
Outside Diameter | 4.331 in |
Inside Diameter | 3.53 in |
Details
Pitch | 8 mm |
Item | Timing Pulley Bar Stock Flange |
Material | Aluminum |
Stock Thickness | 0.09 in |
Number of Teeth | 40 |
Tooth Style | HTD |
Overall Thickness | 0.125 in |
Description
Timing Pulley Bar Stock Flange, Pitch 8 mm, Tooth Style HTD, Overall Thickness 0.125 in, Inside Diameter 3.53 in, Material Aluminum, Outside Diameter 4.331 in, Stock Thickness 0.09 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GAST Stock 30/Skid 2Am-Ncw-7A Air Motor (2AM-NCW-7A)
- MAXIM Hyd Cylinder, 2-1/2 In Bore, 36 In Stroke (288-332)
- TRITAN Radial Ball Bearing, PS, 20mm, 6004 (6004/C3)
- LUBESITE Feeder, Grease, 2 Oz (305)
- B B MANUFACTURING 28XL-PS8S, Timing Pulley Stock, Steel (28XL-PS8S)
- B B MANUFACTURING 40-2P-PS6A, Timing Pulley Stock, Aluminum (40-2P-PS6A)
- B B MANUFACTURING 12XL-PS8A, Timing Pulley Stock, Aluminum, Clear Anodized (12XL-PS8A)
- B B MANUFACTURING 23-5P-FS, Timing Pulley Flange, Steel (23-5P-FS)
- AAON PULLEY 1VP 44X113 (P34590)
- AAON BUSHING PULLEY SD X 1375 (R04320)
- AAON PULLEY BK 45 X 100 (P80820)
- Zoro Select Pulleys & Sheaves