Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock Flange
Mfr # 40-3M-FA
Zoro # G110987441
product price: $2.29
/ea
Sold in multiples of 5 for $11.45
$11.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Diameter 1.625 in
- Tooth Style HTD
- Material Aluminum
- Overall Thickness 0.06 in
- Pitch 3 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 40-3M-FA
- Zoro # G110987441
- UPC # 00195057192911
- Country of Origin United States
- Category Pulley Parts
Dimensions
Outside Diameter | 1.625 in |
Inside Diameter | 1.3 in |
Details
Tooth Style | HTD |
Material | Aluminum |
Overall Thickness | 0.06 in |
Pitch | 3 mm |
Number of Teeth | 40 |
Item | Timing Pulley Bar Stock Flange |
Stock Thickness | 0.04 in |
Description
Timing Pulley Bar Stock Flange, Pitch 3 mm, Tooth Style HTD, Overall Thickness 0.06 in, Inside Diameter 1.3 in, Material Aluminum, Outside Diameter 1.625 in, Stock Thickness 0.04 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEESON Parallel Shaft Gearmotors, 90V (M1115024.00)
- MORRILL Unit Bearing Motor, 1/4 In. L, CCWLE, ECM (5R022)
- EATON AEROQUIP Hose Fitting, Sleeve, 5/16 In (900568-6B)
- DAYTON Unit Bearing Motor, 1/185HP, 1550 rpm, 115V (4YFJ3)
- B B MANUFACTURING 48-8M-PS8A, Timing Pulley Stock, Aluminum (48-8M-PS8A)
- B B MANUFACTURING 10XL-PS6A, Timing Pulley Stock, Aluminum, Clear Anodized (10XL-PS6A)
- AAON PULLEY 1VP 62 x 88' (P51480)
- B B MANUFACTURING 22XL-PS8A, Timing Pulley Stock, Aluminum (22XL-PS8A)
- AAON PULLEY BK 45 X 100 (P80820)
- B B MANUFACTURING 32AT10-PS160A, Timing Pulley Stock, Aluminum (32AT10-PS160A)
- B B MANUFACTURING 26XL-PS8S, Timing Pulley Stock, Steel (26XL-PS8S)
- Zoro Select Pulleys & Sheaves