Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock Flange
Mfr # 40-2P-FA
Zoro # G210987990
product price: $1.75
/ea
Sold in multiples of 6 for $10.50
$10.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stock Thickness 0.04 in
- Outside Diameter 1.21 in
- Tooth Style GT
- Material Aluminum
- Inside Diameter 0.874 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 40-2P-FA
- Zoro # G210987990
- UPC # 00195057197152
- Country of Origin United States
- Category Pulley Parts
Dimensions
Outside Diameter | 1.21 in |
Inside Diameter | 0.874 in |
Details
Stock Thickness | 0.04 in |
Item | Timing Pulley Bar Stock Flange |
Tooth Style | GT |
Material | Aluminum |
Pitch | 2 mm |
Number of Teeth | 40 |
Overall Thickness | 0.06 in |
Description
Timing Pulley Bar Stock Flange, Pitch 2 mm, Tooth Style GT, Overall Thickness 0.06 in, Inside Diameter 0.874 in, Material Aluminum, Outside Diameter 1.21 in, Stock Thickness 0.04 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Sngl Grv Cast Iron Variable Pitch Sheave, 7/8-in. Bore, Fnshd Bore w/Keyway & Set Screw, 4.75-in. OD (1VP50 X 7/8)
- TOMPKINS Hydraulic Fitting-Steel04MJ-04MOR-04MJ TEE (6804-04-04-04)
- REELCRAFT Hose Reel Bumper, Use w/4NB22 (4-HR1005)
- TRITAN Roller Chain, Double Strand, 10 ft. (100-2R X 10FT)
- AAON PULLEY BK 80 X 119 (P53180)
- B B MANUFACTURING 48XL-PS8A, Timing Pulley Stock, Aluminum (48XL-PS8A)
- B B MANUFACTURING 24-5M-PS8A, Timing Pulley Stock, Aluminum (24-5M-PS8A)
- B B MANUFACTURING 12XL-PS8A, Timing Pulley Stock, Aluminum, Clear Anodized (12XL-PS8A)
- B B MANUFACTURING 30-5M-PS8A, Timing Pulley Stock, Aluminum (30-5M-PS8A)
- B B MANUFACTURING 25AT5-PS160A, Timing Pulley Stock, Aluminum (25AT5-PS160A)
- AAON PULLEY 1VP 44X113 (P34590)
- Zoro Select Pulley Parts