Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock Flange
Mfr # 38MP-FA
Zoro # G510988055
product price: $1.89
/ea
Sold in multiples of 5 for $9.45
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Diameter 0.826 in
- Number of Teeth 38
- Tooth Style MXL
- Stock Thickness 0.032 in
- Overall Thickness 0.052 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 38MP-FA
- Zoro # G510988055
- UPC # 00195057100473
- Country of Origin United States
- Category Pulley Parts
Dimensions
Inside Diameter | 0.826 in |
Outside Diameter | 1.155 in |
Details
Number of Teeth | 38 |
Tooth Style | MXL |
Item | Timing Pulley Bar Stock Flange |
Stock Thickness | 0.032 in |
Overall Thickness | 0.052 in |
Material | Aluminum |
Pitch | 0.08 in |
Description
Timing Pulley Bar Stock Flange, Pitch 0.08 in, Tooth Style MXL, Overall Thickness 0.052 in, Inside Diameter 0.826 in, Material Aluminum, Outside Diameter 1.155 in, Stock Thickness 0.032 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DONALDSON Spin-On Filter (P565242)
- DIXON Hose Barb, 3/4 x 3/8 in, FNPT x Hose Barb, Brass, Domestic (1040612C)
- LUBRIPLATE No. 130-Aa, 12/16 Oz Tubs, 12PK (L0044-004)
- BRENNAN INDUSTRIES 10MJ-10MJ-10MJ Tee Forged (2603-10-10-10-FG)
- B B MANUFACTURING 25AT5-PS160A, Timing Pulley Stock, Aluminum (25AT5-PS160A)
- B B MANUFACTURING 40-2P-PS6A, Timing Pulley Stock, Aluminum (40-2P-PS6A)
- B B MANUFACTURING 20T5-PS160A, Timing Pulley Stock, Aluminum (20T5-PS160A)
- AAON BUSHING PULLEY H X138 (P66670)
- B B MANUFACTURING 48-8M-PS8A, Timing Pulley Stock, Aluminum (48-8M-PS8A)
- B B MANUFACTURING 18-5P-PS8A, Timing Pulley Stock, Aluminum (18-5P-PS8A)
- B B MANUFACTURING 30-5P-PS8A, Timing Pulley Stock, Aluminum (30-5P-PS8A)
- Zoro Select Pulleys & Sheaves