Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock Flange
Mfr # 38-8M-FA
Zoro # G310988293
$18.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stock Thickness 0.09 in
- Tooth Style HTD
- Material Aluminum
- Number of Teeth 38
- Overall Thickness 0.125 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 38-8M-FA
- Zoro # G310988293
- UPC # 00195057195554
- Country of Origin United States
- Category Pulley Parts
Dimensions
Inside Diameter | 3.343 in |
Outside Diameter | 4.156 in |
Details
Stock Thickness | 0.09 in |
Item | Timing Pulley Bar Stock Flange |
Tooth Style | HTD |
Material | Aluminum |
Number of Teeth | 38 |
Overall Thickness | 0.125 in |
Pitch | 8 mm |
Description
Timing Pulley Bar Stock Flange, Pitch 8 mm, Tooth Style HTD, Overall Thickness 0.125 in, Inside Diameter 3.343 in, Material Aluminum, Outside Diameter 4.156 in, Stock Thickness 0.09 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERPAC BRP106L, 11.6 ton Capacity, 6.00 in Stroke, Pull Hydraulic Cylinder (BRP106L)
- ARO Air Motor Kit (637389)
- FLEXI HINGE Check Valve, 4", Carbon Steel, MPT I/O (H4-502M-1320)
- ENERPAC Relief Valve (P181190W)
- B B MANUFACTURING 16T10-PS160A, Timing Pulley Stock, Aluminum (16T10-PS160A)
- BROWNING Gearbelt Pulleys-500 (16LF100X1/2)
- B B MANUFACTURING 30-5M-PS8A, Timing Pulley Stock, Aluminum (30-5M-PS8A)
- AAON PULLEY 1VP 44X113 (P34590)
- B B MANUFACTURING 10XL-PS6A, Timing Pulley Stock, Aluminum, Clear Anodized (10XL-PS6A)
- AAON PULLEY BK 80 X 119 (P53180)
- B B MANUFACTURING 18-5P-PS8A, Timing Pulley Stock, Aluminum (18-5P-PS8A)
- Zoro Select Pulley Parts