Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock Flange
Mfr # 38-3M-FA
Zoro # G110987489
product price: $2.15
/ea
Sold in multiples of 5 for $10.75
$10.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Thickness 0.06 in
- Stock Thickness 0.04 in
- Outside Diameter 1.549 in
- Number of Teeth 38
- Tooth Style HTD
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 38-3M-FA
- Zoro # G110987489
- UPC # 00195057192904
- Country of Origin United States
- Category Pulley Parts
Dimensions
Outside Diameter | 1.549 in |
Inside Diameter | 1.225 in |
Details
Overall Thickness | 0.06 in |
Stock Thickness | 0.04 in |
Item | Timing Pulley Bar Stock Flange |
Number of Teeth | 38 |
Tooth Style | HTD |
Pitch | 3 mm |
Material | Aluminum |
Description
Timing Pulley Bar Stock Flange, Pitch 3 mm, Tooth Style HTD, Overall Thickness 0.06 in, Inside Diameter 1.225 in, Material Aluminum, Outside Diameter 1.549 in, Stock Thickness 0.04 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON INDUSTRIES Re-usable Brass Hole Fitting Male End 3/8" Hose I.D. 1/4" NPT (621-11)
- PIX V-Belt, Cogged 5/8 X 53 (5VX530)
- EXAIR Air Knife, 1/4 In NPT, 48 In L, Al (110048)
- FESTO Pressure Regulator LR-1/4-D-7-MINI-NPT (LR-1/4-D-7-MINI-NPT)
- B B MANUFACTURING 28XL-PS8A, Timing Pulley Stock, Aluminum (28XL-PS8A)
- B B MANUFACTURING 30-5P-PS8A, Timing Pulley Stock, Aluminum (30-5P-PS8A)
- B B MANUFACTURING 14XL-PS8A, Timing Pulley Stock, Aluminum (14XL-PS8A)
- AAON PULLEY 1VP 62 x 88' (P51480)
- AAON PULLEY BK105 X 100 (P08620)
- AAON BUSHING BRONZE ECON (P05550)
- B B MANUFACTURING 16T10-PS160A, Timing Pulley Stock, Aluminum (16T10-PS160A)
- Zoro Select Pulley Parts