Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock Flange
Mfr # 38-2P-FA
Zoro # G710988046
product price: $1.75
/ea
Sold in multiples of 6 for $10.50
$10.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Diameter 1.155 in
- Inside Diameter 0.826 in
- Pitch 2 mm
- Material Aluminum
- Stock Thickness 0.032 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 38-2P-FA
- Zoro # G710988046
- UPC # 00195057197145
- Country of Origin United States
- Category Pulley Parts
Dimensions
Outside Diameter | 1.155 in |
Inside Diameter | 0.826 in |
Details
Pitch | 2 mm |
Material | Aluminum |
Stock Thickness | 0.032 in |
Tooth Style | GT |
Overall Thickness | 0.052 in |
Number of Teeth | 38 |
Item | Timing Pulley Bar Stock Flange |
Description
Timing Pulley Bar Stock Flange, Pitch 2 mm, Tooth Style GT, Overall Thickness 0.052 in, Inside Diameter 0.826 in, Material Aluminum, Outside Diameter 1.155 in, Stock Thickness 0.032 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Rotary Distributor GF-1/4 (GF-1/4)
- D&D 70" Outside Length, 3/8" Top Width, 1 Ribs (3V700)
- MI-T-M Safety Relief Valve (22-0376)
- BOSTON GEAR Speed Reducer, C-Face, 42CZ, 20:1 (F710-20-B4-G)
- LIEBERT PULLEY 2BK100H (B-0530S)
- AAON PULLEY BK 45 X 100 (P80820)
- B B MANUFACTURING 22XL-PS8A, Timing Pulley Stock, Aluminum (22XL-PS8A)
- B B MANUFACTURING 30-5M-PS8A, Timing Pulley Stock, Aluminum (30-5M-PS8A)
- DODGE BK60 X 1-1/8 SHEAVE DRIVE COMPONENTS (MB58X1-1/8)
- B B MANUFACTURING 38-8M-PS10A, Timing Pulley Stock, Aluminum (38-8M-PS10A)
- B B MANUFACTURING 40-2P-PS6A, Timing Pulley Stock, Aluminum (40-2P-PS6A)
- Zoro Select Pulley Parts