Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock Flange
Mfr # 36MP-FA
Zoro # G610988184
product price: $1.75
/ea
Sold in multiples of 6 for $10.50
$10.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Thickness 0.052 in
- Material Aluminum
- Pitch 0.08 in
- Outside Diameter 1.105 in
- Stock Thickness 0.032 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 36MP-FA
- Zoro # G610988184
- UPC # 00195057100466
- Country of Origin United States
- Category Pulley Parts
Dimensions
Outside Diameter | 1.105 in |
Inside Diameter | 0.774 in |
Details
Overall Thickness | 0.052 in |
Material | Aluminum |
Pitch | 0.08 in |
Item | Timing Pulley Bar Stock Flange |
Stock Thickness | 0.032 in |
Tooth Style | MXL |
Number of Teeth | 36 |
Description
Timing Pulley Bar Stock Flange, Pitch 0.08 in, Tooth Style MXL, Overall Thickness 0.052 in, Inside Diameter 0.774 in, Material Aluminum, Outside Diameter 1.105 in, Stock Thickness 0.032 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURA-SYNC TORQUE Timing Belt, 8M, 30 x 1216mm PL, T152 (1216-8M-30)
- LUBESITE Feeder, Grease, 2 Oz (205)
- PARKER Air Cylinder, 1 1/2 in Bore, 2 in Stroke, Round Body Single Acting (1.50NSR02.00)
- PARKER Seal Kit, Solenoid Pilot 3/4 In, N Series (K352077)
- B B MANUFACTURING 28XL-PS8S, Timing Pulley Stock, Steel (28XL-PS8S)
- AAON PULLEY BK 45 X 100 (P80820)
- AAON PULLEY BK 80 X 119 (P53180)
- B B MANUFACTURING 30-5M-PS8A, Timing Pulley Stock, Aluminum (30-5M-PS8A)
- B B MANUFACTURING 27-5P-PS8A, Timing Pulley Stock, Aluminum (27-5P-PS8A)
- B B MANUFACTURING 40H-FS, Timing Pulley Flange, Steel (40H-FS)
- B B MANUFACTURING 14XL-PS8A, Timing Pulley Stock, Aluminum (14XL-PS8A)
- Zoro Select Pulleys & Sheaves