Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock Flange
Mfr # 36L-FS
Zoro # G210988249
Sold in multiples of 2 for $14.58
$14.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pitch 0.375 in
- Overall Thickness 0.09 in
- Inside Diameter 3.629 in
- Stock Thickness 0.06 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 36L-FS
- Zoro # G210988249
- UPC # 00195057104136
- Country of Origin United States
- Category Pulley Parts
Dimensions
Inside Diameter | 3.629 in |
Outside Diameter | 4.52 in |
Details
Pitch | 0.375 in |
Overall Thickness | 0.09 in |
Stock Thickness | 0.06 in |
Material | Steel |
Item | Timing Pulley Bar Stock Flange |
Tooth Style | L |
Number of Teeth | 36 |
Description
Timing Pulley Bar Stock Flange, Pitch 0.375 in, Tooth Style L, Overall Thickness 0.09 in, Inside Diameter 3.629 in, Material Steel, Outside Diameter 4.52 in, Stock Thickness 0.06 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 3/8" ID x 3/4" x 1" Heavy Machine Bushings 2PK (931127)
- SMITH BEARING Cam Follower, Heavy Stud, Sealed (HR-1-5/8-X)
- GATES XPA2360 Metric V-Belt, 2360mm Outside Length, 13mm Top Width, 1 Ribs (XPA2360)
- SPEEDAIRE Filter/Regulator, 11.93 In. H, 3.15 In. W (4ZL01)
- AAON PULLEY 1VP 44X113 (P34590)
- AAON PULLEY BK 45 X 100 (P80820)
- AAON PULLEY 1VP 62 x 88' (P51480)
- B B MANUFACTURING 48-8M-PS8A, Timing Pulley Stock, Aluminum (48-8M-PS8A)
- AAON PULLEY HEATWHEEL ERC52455262 3LX12 (R36990)
- B B MANUFACTURING 40H-FS, Timing Pulley Flange, Steel (40H-FS)
- AAON PULLEY 1VP 50 X 113 (P56030)
- Zoro Select Pulleys & Sheaves