Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock Flange
Mfr # 36L-FA
Zoro # G910988327
product price: $9.49
/ea
$9.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Diameter 3.629 in
- Number of Teeth 36
- Overall Thickness 0.09 in
- Tooth Style L
- Outside Diameter 4.52 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 36L-FA
- Zoro # G910988327
- UPC # 00195057103719
- Country of Origin United States
- Category Pulley Parts
Dimensions
Inside Diameter | 3.629 in |
Outside Diameter | 4.52 in |
Details
Number of Teeth | 36 |
Overall Thickness | 0.09 in |
Item | Timing Pulley Bar Stock Flange |
Tooth Style | L |
Stock Thickness | 0.06 in |
Pitch | 0.375 in |
Material | Aluminum |
Description
Timing Pulley Bar Stock Flange, Pitch 0.375 in, Tooth Style L, Overall Thickness 0.09 in, Inside Diameter 3.629 in, Material Aluminum, Outside Diameter 4.52 in, Stock Thickness 0.06 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON External Cooling Fan Blade (206-048-0300)
- BESTORQ Aftermarket ALLIS CHALMERS/GLEEMER 1130754 Replacement Belt, B149 (B149)
- B B MANUFACTURING 24H100-6FS8, Timing Pulley, Steel, Black Oxide, (24H100-6FS8)
- BESTORQ H Timing Belts (485H100)
- B B MANUFACTURING 48XL-PS8A, Timing Pulley Stock, Aluminum (48XL-PS8A)
- B B MANUFACTURING 23-5P-FS, Timing Pulley Flange, Steel (23-5P-FS)
- B B MANUFACTURING 28XL-PS8A, Timing Pulley Stock, Aluminum (28XL-PS8A)
- B B MANUFACTURING 32AT10-PS160A, Timing Pulley Stock, Aluminum (32AT10-PS160A)
- B B MANUFACTURING 14XL-PS8A, Timing Pulley Stock, Aluminum (14XL-PS8A)
- B B MANUFACTURING 38-8M-PS10A, Timing Pulley Stock, Aluminum (38-8M-PS10A)
- B B MANUFACTURING 28XL-PS8S, Timing Pulley Stock, Steel (28XL-PS8S)
- Zoro Select Pulleys & Sheaves