Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock Flange
Mfr # 36H-FS
Zoro # G010988432
product price: $15.29
/ea
$15.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Teeth 36
- Overall Thickness 0.125 in
- Inside Diameter 5.067 in
- Tooth Style H
- Outside Diameter 5.959 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 36H-FS
- Zoro # G010988432
- UPC # 00195057105249
- Country of Origin United States
- Category Pulley Parts
Dimensions
Inside Diameter | 5.067 in |
Outside Diameter | 5.959 in |
Details
Number of Teeth | 36 |
Item | Timing Pulley Bar Stock Flange |
Overall Thickness | 0.125 in |
Tooth Style | H |
Material | Steel |
Stock Thickness | 0.09 in |
Pitch | 0.5 in |
Description
Timing Pulley Bar Stock Flange, Pitch 0.5 in, Tooth Style H, Overall Thickness 0.125 in, Inside Diameter 5.067 in, Material Steel, Outside Diameter 5.959 in, Stock Thickness 0.09 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Coupler, 3/4 In Size (3LX95)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 2 HP, 56C Frame, 208-230/460V AC Voltage, 1,755 Nameplate RPM (VEM3558)
- X1 TOOLS 2 Hose Clamp 12 Hose Clamps by X1 Tools (X1E-CON-CLA-HOS-2000x12)
- DDS Shaft Seal, 65mm I. D., 100mm O. D., 12mm W (6510012TC)
- B B MANUFACTURING 40-2P-PS6A, Timing Pulley Stock, Aluminum (40-2P-PS6A)
- B B MANUFACTURING 25AT5-PS160A, Timing Pulley Stock, Aluminum (25AT5-PS160A)
- B B MANUFACTURING 23-5P-FS, Timing Pulley Flange, Steel (23-5P-FS)
- B B MANUFACTURING 18XL-PS8A, Timing Pulley Stock, Aluminum (18XL-PS8A)
- DODGE 4B5V124-B SHEAVE DRIVE COMPONENTS (469158)
- B B MANUFACTURING 50-8M-PS8A, Timing Pulley Stock, Aluminum (50-8M-PS8A)
- B B MANUFACTURING 40H-FS, Timing Pulley Flange, Steel (40H-FS)
- Zoro Select Pulley Parts