Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock Flange
Mfr # 36H-FA
Zoro # G010988456
product price: $18.99
/ea
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Inside Diameter 5.067 in
- Number of Teeth 36
- Stock Thickness 0.09 in
- Overall Thickness 0.125 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 36H-FA
- Zoro # G010988456
- UPC # 00195057104945
- Country of Origin United States
- Category Pulley Parts
Dimensions
Inside Diameter | 5.067 in |
Outside Diameter | 5.959 in |
Details
Material | Aluminum |
Number of Teeth | 36 |
Stock Thickness | 0.09 in |
Overall Thickness | 0.125 in |
Tooth Style | H |
Item | Timing Pulley Bar Stock Flange |
Pitch | 0.5 in |
Description
Timing Pulley Bar Stock Flange, Pitch 0.5 in, Tooth Style H, Overall Thickness 0.125 in, Inside Diameter 5.067 in, Material Aluminum, Outside Diameter 5.959 in, Stock Thickness 0.09 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REINZ Crankshaft Seal Kit, 19-10080-01 (19-10080-01)
- MAIN FILTER Hydraulic Filter, replaces WIX 51140, Return Line, 5 micron, Outside-In (MF0062657)
- DEUBLIN Union CG/SC M16x1.5 LH 18mm (1101-632-343)
- HHIP RCMT-0803 C-6 TiN Coated Carbide Insert (6034-3083)
- B B MANUFACTURING 65MP-PS8A, Timing Pulley Stock, Aluminum (65MP-PS8A)
- B B MANUFACTURING 30-5P-PS8A, Timing Pulley Stock, Aluminum (30-5P-PS8A)
- AAON PULLEY BK 45 X 100 (P80820)
- B B MANUFACTURING 22T10-PS160A, Timing Pulley Stock, Aluminum (22T10-PS160A)
- B B MANUFACTURING 16T10-PS160A, Timing Pulley Stock, Aluminum (16T10-PS160A)
- AAON PULLEY 1VP 50 X 113 (P56030)
- B B MANUFACTURING 14XL-PS8A, Timing Pulley Stock, Aluminum (14XL-PS8A)
- Zoro Select Pulley Parts