Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock Flange
Mfr # 36-8M-FS
Zoro # G010988111
product price: $10.49
/ea
$10.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pitch 8 mm
- Stock Thickness 0.09 in
- Tooth Style HTD
- Outside Diameter 3.938 in
- Inside Diameter 3.138 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 36-8M-FS
- Zoro # G010988111
- UPC # 00195057195783
- Country of Origin United States
- Category Pulley Parts
Dimensions
Outside Diameter | 3.938 in |
Inside Diameter | 3.138 in |
Details
Pitch | 8 mm |
Stock Thickness | 0.09 in |
Tooth Style | HTD |
Item | Timing Pulley Bar Stock Flange |
Material | Steel |
Number of Teeth | 36 |
Overall Thickness | 0.125 in |
Description
Timing Pulley Bar Stock Flange, Pitch 8 mm, Tooth Style HTD, Overall Thickness 0.125 in, Inside Diameter 3.138 in, Material Steel, Outside Diameter 3.938 in, Stock Thickness 0.09 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Silencer Muffler, 1/2 In. MNPT, 1 In Hex (1EJX1)
- FESTO Length Compensation VAL-1/4-20 (VAL-1/4-20)
- MIDWEST CONTROL Condensate Timer Drain, 1/4" FPT (MCDV25-DK)
- SKF Radial Ball Bearing, Sealed, 40mm Bore Dia (6208 2RS JEM)
- AAON PULLEY HEATWHEEL ERC52455262 3LX12 (R36990)
- B B MANUFACTURING 28XL-PS8S, Timing Pulley Stock, Steel (28XL-PS8S)
- B B MANUFACTURING 18XL-PS8A, Timing Pulley Stock, Aluminum (18XL-PS8A)
- B B MANUFACTURING 28XL-PS8A, Timing Pulley Stock, Aluminum (28XL-PS8A)
- B B MANUFACTURING 27-5P-PS8A, Timing Pulley Stock, Aluminum (27-5P-PS8A)
- B B MANUFACTURING 48XL-PS8A, Timing Pulley Stock, Aluminum (48XL-PS8A)
- B B MANUFACTURING 10XL-PS6A, Timing Pulley Stock, Aluminum, Clear Anodized (10XL-PS6A)
- Zoro Select Pulleys & Sheaves