Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock Flange
Mfr # 36-8M-FA
Zoro # G410988315
product price: $16.55
/ea
$16.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Thickness 0.125 in
- Pitch 8 mm
- Outside Diameter 3.938 in
- Tooth Style HTD
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 36-8M-FA
- Zoro # G410988315
- UPC # 00195057195547
- Country of Origin United States
- Category Pulley Parts
Dimensions
Outside Diameter | 3.938 in |
Inside Diameter | 3.138 in |
Details
Overall Thickness | 0.125 in |
Item | Timing Pulley Bar Stock Flange |
Pitch | 8 mm |
Tooth Style | HTD |
Material | Aluminum |
Number of Teeth | 36 |
Stock Thickness | 0.09 in |
Description
Timing Pulley Bar Stock Flange, Pitch 8 mm, Tooth Style HTD, Overall Thickness 0.125 in, Inside Diameter 3.138 in, Material Aluminum, Outside Diameter 3.938 in, Stock Thickness 0.09 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORD Speed Reducer, Right Angle, 140TC, 40:1 (SK1SI63Y-140TC-40:1)
- VICKERS Single Vane Pump, 21 gpm, 4.13 cu. in./rev (02-137117-1)
- BETA 1 FILTERS Spin-On Air/Oil Separator replacement filter for 077043014177 / KAISHAN COMPRESSOR (B1SA0001272)
- FENNER DRIVES Keyless Bushing, Dia. 1 In., 6 Bolt (B122100)
- AAON BUSHING BRONZE ECON (P05550)
- B B MANUFACTURING 28XL-PS8S, Timing Pulley Stock, Steel (28XL-PS8S)
- B B MANUFACTURING 14XL-PS8A, Timing Pulley Stock, Aluminum (14XL-PS8A)
- B B MANUFACTURING 22XL-PS8A, Timing Pulley Stock, Aluminum (22XL-PS8A)
- B B MANUFACTURING 50-8M-PS8A, Timing Pulley Stock, Aluminum (50-8M-PS8A)
- B B MANUFACTURING 38-8M-PS10A, Timing Pulley Stock, Aluminum (38-8M-PS10A)
- B B MANUFACTURING 40H-FS, Timing Pulley Flange, Steel (40H-FS)
- Zoro Select Pulley Parts