Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock Flange
Mfr # 36-3M-FA
Zoro # G210987457
Sold in multiples of 5 for $10.75
$10.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Teeth 36
- Stock Thickness 0.04 in
- Tooth Style HTD
- Inside Diameter 1.149 in
- Pitch 3 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 36-3M-FA
- Zoro # G210987457
- UPC # 00195057192898
- Country of Origin United States
- Category Pulley Parts
Dimensions
Inside Diameter | 1.149 in |
Outside Diameter | 1.473 in |
Details
Number of Teeth | 36 |
Stock Thickness | 0.04 in |
Tooth Style | HTD |
Item | Timing Pulley Bar Stock Flange |
Pitch | 3 mm |
Material | Aluminum |
Overall Thickness | 0.06 in |
Description
Timing Pulley Bar Stock Flange, Pitch 3 mm, Tooth Style HTD, Overall Thickness 0.06 in, Inside Diameter 1.149 in, Material Aluminum, Outside Diameter 1.473 in, Stock Thickness 0.04 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON AEROQUIP Fitting, 45 Deg, 1/4 In Hose, 7/16-20 JIC (1AA4FJA4)
- DIXON WilkersonStd FilterReg Manual, Clear, 3/4" (B28-06MG)
- GATES XPA1532 Metric V-Belt, 1532mm Outside Length, 13mm Top Width, 1 Ribs (XPA1532)
- SKF SKF 6213NR, Single Row Ball Bearings (6213NR)
- AAON BUSHING BRONZE ECON (P05550)
- AAON PULLEY HEATWHEEL ERC52455262 3LX12 (R36990)
- B B MANUFACTURING 12XL-PS8A, Timing Pulley Stock, Aluminum, Clear Anodized (12XL-PS8A)
- BROWNING Gearbelt Pulleys-500 (16LF100X1/2)
- B B MANUFACTURING 38-8M-PS10A, Timing Pulley Stock, Aluminum (38-8M-PS10A)
- B B MANUFACTURING 18XL-PS8A, Timing Pulley Stock, Aluminum (18XL-PS8A)
- B B MANUFACTURING 23-5P-FS, Timing Pulley Flange, Steel (23-5P-FS)
- Zoro Select Pulley Parts