Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock Flange
Mfr # 35MP-FA
Zoro # G910988167
product price: $1.75
/ea
Sold in multiples of 6 for $10.50
$10.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Thickness 0.052 in
- Inside Diameter 0.748 in
- Outside Diameter 1.08 in
- Pitch 0.08 in
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 35MP-FA
- Zoro # G910988167
- UPC # 00195057100459
- Country of Origin United States
- Category Pulley Parts
Dimensions
Inside Diameter | 0.748 in |
Outside Diameter | 1.08 in |
Details
Overall Thickness | 0.052 in |
Pitch | 0.08 in |
Item | Timing Pulley Bar Stock Flange |
Material | Aluminum |
Number of Teeth | 35 |
Tooth Style | MXL |
Stock Thickness | 0.032 in |
Description
Timing Pulley Bar Stock Flange, Pitch 0.08 in, Tooth Style MXL, Overall Thickness 0.052 in, Inside Diameter 0.748 in, Material Aluminum, Outside Diameter 1.08 in, Stock Thickness 0.032 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Polyflex JB Belts, 2/5M307JB (2/5M307JB)
- WESTWARD Grease Fitting Kit, Metric Tapered, PK50 (52NZ93)
- SMC Speed Control Valve, 3/8 In, NPT x Tube (AS3211F-N03-11SA)
- SMC Valve, 7000 Size, Sngl, 2 Pstn, 24VDC, Subplt (SY7120-5DZ-02)
- B B MANUFACTURING 40H-FS, Timing Pulley Flange, Steel (40H-FS)
- B B MANUFACTURING 25AT5-PS160A, Timing Pulley Stock, Aluminum (25AT5-PS160A)
- B B MANUFACTURING 32T10-PS160A, Timing Pulley Stock, Aluminum (32T10-PS160A)
- B B MANUFACTURING 30-5M-PS8A, Timing Pulley Stock, Aluminum (30-5M-PS8A)
- B B MANUFACTURING 23-5P-FS, Timing Pulley Flange, Steel (23-5P-FS)
- B B MANUFACTURING 32AT10-PS160A, Timing Pulley Stock, Aluminum (32AT10-PS160A)
- B B MANUFACTURING 16T10-PS160A, Timing Pulley Stock, Aluminum (16T10-PS160A)
- Zoro Select Pulleys & Sheaves