Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock Flange
Mfr # 35-2P-FA
Zoro # G310988026
Sold in multiples of 6 for $9.90
$9.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Outside Diameter 1.08 in
- Inside Diameter 0.748 in
- Overall Thickness 0.052 in
- Stock Thickness 0.032 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 35-2P-FA
- Zoro # G310988026
- UPC # 00195057197121
- Country of Origin United States
- Category Pulley Parts
Dimensions
Outside Diameter | 1.08 in |
Inside Diameter | 0.748 in |
Details
Material | Aluminum |
Overall Thickness | 0.052 in |
Stock Thickness | 0.032 in |
Tooth Style | GT |
Number of Teeth | 35 |
Pitch | 2 mm |
Item | Timing Pulley Bar Stock Flange |
Description
Timing Pulley Bar Stock Flange, Pitch 2 mm, Tooth Style GT, Overall Thickness 0.052 in, Inside Diameter 0.748 in, Material Aluminum, Outside Diameter 1.08 in, Stock Thickness 0.032 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BREWER MACHINE AND GEAR Base Mounted Tensioner, Medium (GSM)
- CALIFORNIA AIR TOOLS Ultra Quiet & Oil-Free 1.0 Hp 8.0 Gal. Aluminum Tank Air Compressor with Auto Drain (CAT-8010ALFCAD)
- EATON Replacement Starter for 15HP 460V 3-Phase Air Compressor (5101-153460E)
- ZORO SELECT Minor Service Kit (C85493-P)
- AAON PULLEY 1VP 50 X 113 (P56030)
- B B MANUFACTURING 27-5P-PS8A, Timing Pulley Stock, Aluminum (27-5P-PS8A)
- B B MANUFACTURING 15-T5-FS, Timing Pulley Flange, Steel (15-T5-FS)
- B B MANUFACTURING 38-8M-PS10A, Timing Pulley Stock, Aluminum (38-8M-PS10A)
- B B MANUFACTURING 22T10-PS160A, Timing Pulley Stock, Aluminum (22T10-PS160A)
- B B MANUFACTURING 48XL-PS8A, Timing Pulley Stock, Aluminum (48XL-PS8A)
- AAON BUSHING PULLEY SD X 1375 (R04320)
- Zoro Select Pulleys & Sheaves