Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock Flange
Mfr # 34MP-FA
Zoro # G310988194
Sold in multiples of 6 for $9.90
$9.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tooth Style MXL
- Number of Teeth 34
- Pitch 0.08 in
- Stock Thickness 0.032 in
- Overall Thickness 0.052 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 34MP-FA
- Zoro # G310988194
- UPC # 00195057100442
- Country of Origin United States
- Category Pulley Parts
Dimensions
Inside Diameter | 0.722 in |
Outside Diameter | 1.05 in |
Details
Tooth Style | MXL |
Item | Timing Pulley Bar Stock Flange |
Number of Teeth | 34 |
Pitch | 0.08 in |
Stock Thickness | 0.032 in |
Overall Thickness | 0.052 in |
Material | Aluminum |
Description
Timing Pulley Bar Stock Flange, Pitch 0.08 in, Tooth Style MXL, Overall Thickness 0.052 in, Inside Diameter 0.722 in, Material Aluminum, Outside Diameter 1.05 in, Stock Thickness 0.032 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUTCHINS MANUFACTURING PIERCE PLATE 3-2/3" X 7" (HU1370)
- EATON AEROQUIP Adpt, MJIC-FJIC, 9/16-18, 3/4-16, Strt (221501-8-6s)
- KBC Ball Bearing, 65mm x 100mm x 18mm, single row deep groove ball bearing, two shields, C3 Fit (6013-ZZ KBC)
- BLASTER Extra-Tacky Red Grease, 16 oz. Tub (GR-16T-HTR)
- B B MANUFACTURING 30-5M-PS8A, Timing Pulley Stock, Aluminum (30-5M-PS8A)
- B B MANUFACTURING 48XL-PS8A, Timing Pulley Stock, Aluminum (48XL-PS8A)
- AAON PULLEY 1VP 50 X 113 (P56030)
- B B MANUFACTURING 15-T5-FS, Timing Pulley Flange, Steel (15-T5-FS)
- B B MANUFACTURING 12XL-PS8A, Timing Pulley Stock, Aluminum, Clear Anodized (12XL-PS8A)
- B B MANUFACTURING 16T10-PS160A, Timing Pulley Stock, Aluminum (16T10-PS160A)
- DODGE BK60 X 1-1/8 SHEAVE DRIVE COMPONENTS (MB58X1-1/8)
- Zoro Select Pulley Parts