Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock Flange
Mfr # 34-8M-FS
Zoro # G510988048
product price: $9.85
/ea
$9.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Thickness 0.125 in
- Outside Diameter 3.819 in
- Pitch 8 mm
- Number of Teeth 34
- Inside Diameter 3.02 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 34-8M-FS
- Zoro # G510988048
- UPC # 00195057195769
- Country of Origin United States
- Category Pulley Parts
Dimensions
Outside Diameter | 3.819 in |
Inside Diameter | 3.02 in |
Details
Overall Thickness | 0.125 in |
Item | Timing Pulley Bar Stock Flange |
Pitch | 8 mm |
Number of Teeth | 34 |
Tooth Style | HTD |
Material | Steel |
Stock Thickness | 0.09 in |
Description
Timing Pulley Bar Stock Flange, Pitch 8 mm, Tooth Style HTD, Overall Thickness 0.125 in, Inside Diameter 3.02 in, Material Steel, Outside Diameter 3.819 in, Stock Thickness 0.09 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Double Sided 8M timing belts, 1600-D8M-50 (1600-D8M-50)
- MILTON INDUSTRIES 1/2" NPT Female x 3/8" NPT Male Brass Adapter (653-4)
- A1 CARDONE New Power Steering Pump, 96-64610 (96-64610)
- TOMPKINS Hydraulic Fitting-Steel06MOR-06MOR ADJ (6403-NWO-06-06)
- B B MANUFACTURING 28XL-PS8A, Timing Pulley Stock, Aluminum (28XL-PS8A)
- B B MANUFACTURING 12XL-PS8A, Timing Pulley Stock, Aluminum, Clear Anodized (12XL-PS8A)
- AAON PULLEY 1VP 50 X 113 (P56030)
- B B MANUFACTURING 18XL-PS8A, Timing Pulley Stock, Aluminum (18XL-PS8A)
- B B MANUFACTURING 25AT5-PS160A, Timing Pulley Stock, Aluminum (25AT5-PS160A)
- B B MANUFACTURING 30-5M-PS8A, Timing Pulley Stock, Aluminum (30-5M-PS8A)
- B B MANUFACTURING 22XL-PS8A, Timing Pulley Stock, Aluminum (22XL-PS8A)
- Zoro Select Pulley Parts