Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock Flange
Mfr # 34-8M-FA
Zoro # G010988265
product price: $15.39
/ea
$15.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Teeth 34
- Outside Diameter 3.819 in
- Tooth Style HTD
- Stock Thickness 0.09 in
- Overall Thickness 0.125 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 34-8M-FA
- Zoro # G010988265
- UPC # 00195057195530
- Country of Origin United States
- Category Pulley Parts
Dimensions
Outside Diameter | 3.819 in |
Inside Diameter | 3.02 in |
Details
Number of Teeth | 34 |
Tooth Style | HTD |
Stock Thickness | 0.09 in |
Overall Thickness | 0.125 in |
Pitch | 8 mm |
Material | Aluminum |
Item | Timing Pulley Bar Stock Flange |
Description
Timing Pulley Bar Stock Flange, Pitch 8 mm, Tooth Style HTD, Overall Thickness 0.125 in, Inside Diameter 3.02 in, Material Aluminum, Outside Diameter 3.819 in, Stock Thickness 0.09 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces WIX W01AG412, 10 micron, Outside-In (MF0066083)
- TRITAN Angular Contact Ball Bearing, 4800lb. (5304 ZZ/C3 PRX)
- REELCRAFT Spring Return Hose Reel, 3/8 in Hose Dia., 50 ft Length, 4,500 psi (PW7600 OHP)
- MOTOR GUARD Air Filter PAI Gun (D-12-2)
- B B MANUFACTURING 30-5M-PS8A, Timing Pulley Stock, Aluminum (30-5M-PS8A)
- AAON BUSHING PULLEY H X138 (P66670)
- LIEBERT PULLEY 2BK100H (B-0530S)
- B B MANUFACTURING 16T10-PS160A, Timing Pulley Stock, Aluminum (16T10-PS160A)
- DODGE BK60 X 1-1/8 SHEAVE DRIVE COMPONENTS (MB58X1-1/8)
- B B MANUFACTURING 40-2P-PS6A, Timing Pulley Stock, Aluminum (40-2P-PS6A)
- B B MANUFACTURING 14XL-PS8A, Timing Pulley Stock, Aluminum (14XL-PS8A)
- Zoro Select Pulley Parts