Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock Flange
Mfr # 34-5M-FA
Zoro # G610987774
Sold in multiples of 4 for $10.36
$10.36
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Thickness 0.065 in
- Stock Thickness 0.04 in
- Outside Diameter 2.25 in
- Inside Diameter 1.675 in
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 34-5M-FA
- Zoro # G610987774
- UPC # 00195057194458
- Country of Origin United States
- Category Pulley Parts
Dimensions
Outside Diameter | 2.25 in |
Inside Diameter | 1.675 in |
Details
Item | Timing Pulley Bar Stock Flange |
Overall Thickness | 0.065 in |
Stock Thickness | 0.04 in |
Material | Aluminum |
Pitch | 5 mm |
Tooth Style | HTD |
Number of Teeth | 34 |
Description
Timing Pulley Bar Stock Flange, Pitch 5 mm, Tooth Style HTD, Overall Thickness 0.065 in, Inside Diameter 1.675 in, Material Aluminum, Outside Diameter 2.25 in, Stock Thickness 0.04 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEESON Farm Duty Motor, Capacitor-Start/Run, 2 HP, 230V AC, 1,725 Nameplate RPM, 56HZ Frame (110090.00)
- FESTO Fine Filter LFMB-D-MINI-A (LFMB-D-MINI-A)
- BANDO 1854 mm Outside Length, 17 mm Top Width, 1 Ribs (B70)
- DAYTON Coupling, Rigid Steel (3ZN61)
- B B MANUFACTURING 28XL-PS8S, Timing Pulley Stock, Steel (28XL-PS8S)
- AAON PULLEY BK 45 X 100 (P80820)
- AAON PULLEY 1VP 44 X 088 (P06690)
- B B MANUFACTURING 10XL-PS6A, Timing Pulley Stock, Aluminum, Clear Anodized (10XL-PS6A)
- B B MANUFACTURING 65MP-PS8A, Timing Pulley Stock, Aluminum (65MP-PS8A)
- DODGE BK60 X 1-1/8 SHEAVE DRIVE COMPONENTS (MB58X1-1/8)
- B B MANUFACTURING 27-5P-PS8A, Timing Pulley Stock, Aluminum (27-5P-PS8A)
- Zoro Select Pulleys & Sheaves