Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock Flange
Mfr # 34-3M-FA
Zoro # G810987444
product price: $2.15
/ea
Sold in multiples of 5 for $10.75
$10.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Teeth 34
- Stock Thickness 0.04 in
- Inside Diameter 1.074 in
- Material Aluminum
- Overall Thickness 0.06 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 34-3M-FA
- Zoro # G810987444
- UPC # 00195057192881
- Country of Origin United States
- Category Pulley Parts
Dimensions
Inside Diameter | 1.074 in |
Outside Diameter | 1.398 in |
Details
Number of Teeth | 34 |
Item | Timing Pulley Bar Stock Flange |
Stock Thickness | 0.04 in |
Material | Aluminum |
Overall Thickness | 0.06 in |
Pitch | 3 mm |
Tooth Style | HTD |
Description
Timing Pulley Bar Stock Flange, Pitch 3 mm, Tooth Style HTD, Overall Thickness 0.06 in, Inside Diameter 1.074 in, Material Aluminum, Outside Diameter 1.398 in, Stock Thickness 0.04 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Electric Air Compressor, 2 Stage, 10 HP (2545K10-P-230/3)
- CHIEF AT, Tie-rod Alternative Hydraulic Cylinder: 3 Bore x 18 Stroke - 1.25 Rod. (297126)
- CONTINENTAL Water Hose, 2" ID x 15 ft., Green (SP200-15CN-G)
- TRITAN Needle Thrust BRG, Bore 3.000in., 4200 rpm (NTA4860)
- B B MANUFACTURING 26-5M-PS8A, Timing Pulley Stock, Aluminum (26-5M-PS8A)
- B B MANUFACTURING 50-8M-PS8A, Timing Pulley Stock, Aluminum (50-8M-PS8A)
- B B MANUFACTURING 26XL-PS8S, Timing Pulley Stock, Steel (26XL-PS8S)
- AAON PULLEY BK 45 X 100 (P80820)
- DODGE 4B5V124-B SHEAVE DRIVE COMPONENTS (469158)
- B B MANUFACTURING 24-5M-PS8A, Timing Pulley Stock, Aluminum (24-5M-PS8A)
- AAON PULLEY 1VP 44 X 088 (P06690)
- Zoro Select Pulleys & Sheaves