Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock Flange
Mfr # 33MP-FA
Zoro # G910988211
Sold in multiples of 6 for $9.90
$9.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tooth Style MXL
- Pitch 0.08 in
- Outside Diameter 1.025 in
- Overall Thickness 0.052 in
- Number of Teeth 33
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 33MP-FA
- Zoro # G910988211
- UPC # 00195057100435
- Country of Origin United States
- Category Pulley Parts
Dimensions
Outside Diameter | 1.025 in |
Inside Diameter | 0.704 in |
Details
Tooth Style | MXL |
Pitch | 0.08 in |
Overall Thickness | 0.052 in |
Item | Timing Pulley Bar Stock Flange |
Number of Teeth | 33 |
Material | Aluminum |
Stock Thickness | 0.032 in |
Description
Timing Pulley Bar Stock Flange, Pitch 0.08 in, Tooth Style MXL, Overall Thickness 0.052 in, Inside Diameter 0.704 in, Material Aluminum, Outside Diameter 1.025 in, Stock Thickness 0.032 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR SYSTEMS INTL Whip Check Air Hose Safety Cable, Fits OD (ASWHIPLN10)
- DAYTON Universal AC/DC Mtr, 1/2hp, 10,000rpm, 115V (2M145)
- NORDYNE 01-0099 50/5/440 Rd Cap (01-0099)
- CENTURY Motor, Sh Pole, 1/5 HP, 1050,115V, 42Y, OAO (ONR6026)
- B B MANUFACTURING 18-5P-PS8A, Timing Pulley Stock, Aluminum (18-5P-PS8A)
- B B MANUFACTURING 48XL-PS8A, Timing Pulley Stock, Aluminum (48XL-PS8A)
- B B MANUFACTURING 26XL-PS8S, Timing Pulley Stock, Steel (26XL-PS8S)
- B B MANUFACTURING 30-5M-PS8A, Timing Pulley Stock, Aluminum (30-5M-PS8A)
- B B MANUFACTURING 26-5M-PS8A, Timing Pulley Stock, Aluminum (26-5M-PS8A)
- AAON BUSHING BRONZE ECON (P05550)
- B B MANUFACTURING 28XL-PS8S, Timing Pulley Stock, Steel (28XL-PS8S)
- Zoro Select Pulleys & Sheaves