Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock Flange
Mfr # 33-2P-FA
Zoro # G510987973
Sold in multiples of 6 for $9.54
$9.54
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pitch 2 mm
- Stock Thickness 0.032 in
- Overall Thickness 0.052 in
- Tooth Style GT
- Outside Diameter 1.025 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 33-2P-FA
- Zoro # G510987973
- UPC # 00195057197107
- Country of Origin United States
- Category Pulley Parts
Dimensions
Outside Diameter | 1.025 in |
Inside Diameter | 0.704 in |
Details
Pitch | 2 mm |
Stock Thickness | 0.032 in |
Overall Thickness | 0.052 in |
Tooth Style | GT |
Number of Teeth | 33 |
Material | Aluminum |
Item | Timing Pulley Bar Stock Flange |
Description
Timing Pulley Bar Stock Flange, Pitch 2 mm, Tooth Style GT, Overall Thickness 0.052 in, Inside Diameter 0.704 in, Material Aluminum, Outside Diameter 1.025 in, Stock Thickness 0.032 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON AC Gearmotor, 96.0 in-lb Max. Torque, 32 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (6Z078)
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, 316 Stainless Steel Body, Push-to-Connect Lock, H Series (SVHN8-8M)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P572229, 6 micron, Outside-In (MF0066077)
- FESTO Coupling Socket KD3-CK-4 (KD3-CK-4)
- B B MANUFACTURING 16T10-PS160A, Timing Pulley Stock, Aluminum (16T10-PS160A)
- B B MANUFACTURING 18-5P-PS8A, Timing Pulley Stock, Aluminum (18-5P-PS8A)
- DODGE 4B5V124-B SHEAVE DRIVE COMPONENTS (469158)
- B B MANUFACTURING 26-5M-PS8A, Timing Pulley Stock, Aluminum (26-5M-PS8A)
- AAON BUSHING PULLEY SD X 1375 (R04320)
- B B MANUFACTURING 40H-FS, Timing Pulley Flange, Steel (40H-FS)
- BROWNING Gearbelt Pulleys-500 (16LF100X1/2)
- Zoro Select Pulleys & Sheaves