Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock Flange
Mfr # 32XL-FS
Zoro # G310988385
product price: $3.15
/ea
Sold in multiples of 3 for $9.45
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pitch 0.2 in
- Outside Diameter 2.25 in
- Tooth Style XL
- Material Steel
- Overall Thickness 0.065 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 32XL-FS
- Zoro # G310988385
- UPC # 00195057102910
- Country of Origin United States
- Category Pulley Parts
Dimensions
Outside Diameter | 2.25 in |
Inside Diameter | 1.675 in |
Details
Pitch | 0.2 in |
Tooth Style | XL |
Item | Timing Pulley Bar Stock Flange |
Material | Steel |
Overall Thickness | 0.065 in |
Stock Thickness | 0.04 in |
Number of Teeth | 32 |
Description
Timing Pulley Bar Stock Flange, Pitch 0.2 in, Tooth Style XL, Overall Thickness 0.065 in, Inside Diameter 1.675 in, Material Steel, Outside Diameter 2.25 in, Stock Thickness 0.04 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERPAC Cylinder, Threaded, 3950 lb, 0.98 In Stroke (CST18251)
- LDI INDUSTRIES Gage, Sight Plug, Lo PSI (LSP151-06-01)
- INTERSTATE PNEUMATICS 3/8 Inch NPT HU Hose Reusable End Brass Fitting Kit (HRPZ26-K1)
- DAYTON Brake, Magnetic Disc, Torque 3 Ft-Lb (2LYU8)
- AAON PULLEY 1VP 44X113 (P34590)
- DODGE BK60 X 1-1/8 SHEAVE DRIVE COMPONENTS (MB58X1-1/8)
- B B MANUFACTURING 48-8M-PS8A, Timing Pulley Stock, Aluminum (48-8M-PS8A)
- B B MANUFACTURING 40H-FS, Timing Pulley Flange, Steel (40H-FS)
- B B MANUFACTURING 16T10-PS160A, Timing Pulley Stock, Aluminum (16T10-PS160A)
- AAON PULLEY 1VP 62 x 88' (P51480)
- B B MANUFACTURING 28XL-PS8A, Timing Pulley Stock, Aluminum (28XL-PS8A)
- Zoro Select Pulley Parts