Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock Flange
Mfr # 32XL-FA
Zoro # G410988339
product price: $2.69
/ea
Sold in multiples of 4 for $10.76
$10.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Diameter 2.25 in
- Tooth Style XL
- Number of Teeth 32
- Inside Diameter 1.675 in
- Pitch 0.2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 32XL-FA
- Zoro # G410988339
- UPC # 00195057102521
- Country of Origin United States
- Category Pulley Parts
Dimensions
Outside Diameter | 2.25 in |
Inside Diameter | 1.675 in |
Details
Tooth Style | XL |
Number of Teeth | 32 |
Pitch | 0.2 in |
Item | Timing Pulley Bar Stock Flange |
Overall Thickness | 0.065 in |
Stock Thickness | 0.04 in |
Material | Aluminum |
Description
Timing Pulley Bar Stock Flange, Pitch 0.2 in, Tooth Style XL, Overall Thickness 0.065 in, Inside Diameter 1.675 in, Material Aluminum, Outside Diameter 2.25 in, Stock Thickness 0.04 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Grease Pump, 4000 PSI, 16 1/4 In. (21EM11)
- ENERPAC Poppet Valve 2 Pos3W 115V (VSG2310P)
- REELCRAFT Latch Pawls (S260065)
- MAIN FILTER Hydraulic Filter, replaces PALL HC2256FKN6H, Pressure Line, 5 micron, Outside-In (MF0059616)
- B B MANUFACTURING 20T5-PS160A, Timing Pulley Stock, Aluminum (20T5-PS160A)
- AAON PULLEY BK 80 X 119 (P53180)
- B B MANUFACTURING 22XL-PS8A, Timing Pulley Stock, Aluminum (22XL-PS8A)
- B B MANUFACTURING 15-T5-FS, Timing Pulley Flange, Steel (15-T5-FS)
- AAON PULLEY 1VP 44X113 (P34590)
- B B MANUFACTURING 48-8M-PS8A, Timing Pulley Stock, Aluminum (48-8M-PS8A)
- B B MANUFACTURING 48XL-PS8A, Timing Pulley Stock, Aluminum (48XL-PS8A)
- Zoro Select Pulleys & Sheaves