Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock Flange
Mfr # 32MP-FA
Zoro # G010988142
Sold in multiples of 6 for $9.90
$9.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Teeth 32
- Outside Diameter 1 in
- Overall Thickness 0.052 in
- Stock Thickness 0.032 in
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 32MP-FA
- Zoro # G010988142
- UPC # 00195057100428
- Country of Origin United States
- Category Pulley Parts
Dimensions
Outside Diameter | 1 in |
Inside Diameter | 0.678 in |
Details
Number of Teeth | 32 |
Overall Thickness | 0.052 in |
Stock Thickness | 0.032 in |
Item | Timing Pulley Bar Stock Flange |
Material | Aluminum |
Pitch | 0.08 in |
Tooth Style | MXL |
Description
Timing Pulley Bar Stock Flange, Pitch 0.08 in, Tooth Style MXL, Overall Thickness 0.052 in, Inside Diameter 0.678 in, Material Aluminum, Outside Diameter 1 in, Stock Thickness 0.032 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANA U-JOINT KIT (1310) GREASABLE (5-153X)
- WORLDWIDE ELECTRIC Worldwide Electric Motor NAT12-18-56CB, GP, TEFC, REM-C, 3 PH, 56C, 1/2 HP, 1800 RPM, 1 FLA (NAT12-18-56CB)
- MARATHON MOTORS SP Motor, Split-Ph, 60 Hz, 1/4 HP (048S17D2104)
- DDS Shaft Seal, TB, 125mm ID, Nitrile Rubber (12515514TB)
- AAON PULLEY BK 80 X 119 (P53180)
- B B MANUFACTURING 40-2P-PS6A, Timing Pulley Stock, Aluminum (40-2P-PS6A)
- B B MANUFACTURING 30-5M-PS8A, Timing Pulley Stock, Aluminum (30-5M-PS8A)
- B B MANUFACTURING 18XL-PS8A, Timing Pulley Stock, Aluminum (18XL-PS8A)
- B B MANUFACTURING 28XL-PS8S, Timing Pulley Stock, Steel (28XL-PS8S)
- B B MANUFACTURING 48-8M-PS8A, Timing Pulley Stock, Aluminum (48-8M-PS8A)
- DODGE BK60 X 1-1/8 SHEAVE DRIVE COMPONENTS (MB58X1-1/8)
- Zoro Select Pulley Parts