Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock Flange
Mfr # 32L-FS
Zoro # G010988272
product price: $6.75
/ea
Sold in multiples of 2 for $13.50
$13.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tooth Style L
- Pitch 0.375 in
- Overall Thickness 0.09 in
- Inside Diameter 3.254 in
- Number of Teeth 32
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 32L-FS
- Zoro # G010988272
- UPC # 00195057104112
- Country of Origin United States
- Category Pulley Parts
Dimensions
Inside Diameter | 3.254 in |
Outside Diameter | 4.044 in |
Details
Item | Timing Pulley Bar Stock Flange |
Tooth Style | L |
Pitch | 0.375 in |
Overall Thickness | 0.09 in |
Number of Teeth | 32 |
Stock Thickness | 0.06 in |
Material | Steel |
Description
Timing Pulley Bar Stock Flange, Pitch 0.375 in, Tooth Style L, Overall Thickness 0.09 in, Inside Diameter 3.254 in, Material Steel, Outside Diameter 4.044 in, Stock Thickness 0.06 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILKERSON Bracket, Wall Mount (GPA-96-603)
- LOC-LINE Acid Resist NPT Connector, 1/4In, PK50 (46426)
- SMC 5/32" x 5/16" Tube SS Straight Union (KQG2H08-00)
- BESTORQ 3L490 V Belt, 49 in Outside Length, 3/8 in Top Width, 1 Ribs (3L490)
- DODGE 4B5V124-B SHEAVE DRIVE COMPONENTS (469158)
- AAON PULLEY 1VP 50 X 113 (P56030)
- B B MANUFACTURING 22XL-PS8A, Timing Pulley Stock, Aluminum (22XL-PS8A)
- AAON PULLEY HEATWHEEL ERC52455262 3LX12 (R36990)
- AAON PULLEY 1VP 44 X 088 (P06690)
- B B MANUFACTURING 14XL-PS8A, Timing Pulley Stock, Aluminum (14XL-PS8A)
- B B MANUFACTURING 18XL-PS8A, Timing Pulley Stock, Aluminum (18XL-PS8A)
- Zoro Select Pulleys & Sheaves