Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock Flange
Mfr # 32L-FA
Zoro # G510988291
product price: $8.85
/ea
Sold in multiples of 2 for $17.70
$17.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pitch 0.375 in
- Overall Thickness 0.09 in
- Inside Diameter 3.254 in
- Tooth Style L
- Number of Teeth 32
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 32L-FA
- Zoro # G510988291
- UPC # 00195057103702
- Country of Origin United States
- Category Pulley Parts
Dimensions
Inside Diameter | 3.254 in |
Outside Diameter | 4.044 in |
Details
Pitch | 0.375 in |
Overall Thickness | 0.09 in |
Tooth Style | L |
Item | Timing Pulley Bar Stock Flange |
Number of Teeth | 32 |
Material | Aluminum |
Stock Thickness | 0.06 in |
Description
Timing Pulley Bar Stock Flange, Pitch 0.375 in, Tooth Style L, Overall Thickness 0.09 in, Inside Diameter 3.254 in, Material Aluminum, Outside Diameter 4.044 in, Stock Thickness 0.06 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NSK Tapered Roller Metric Type (32006XJ)
- WESTWARD Grease Fitting Kit, Standard Grease Fitting, 1/8 in-27; 1/4 in-28 Thread Size, 100 Pieces, 100 Pack (52PA06)
- D&D 87" Outside Length, 1 1/2" Top Width, 2 Ribs (2/BX84)
- CONTINENTAL CONTITECH CX128 Cogged V-Belt, 132" Outside Length, 7/8" Top Width, 1 Ribs (CX128)
- B B MANUFACTURING 28XL-PS8S, Timing Pulley Stock, Steel (28XL-PS8S)
- B B MANUFACTURING 14XL-PS8A, Timing Pulley Stock, Aluminum (14XL-PS8A)
- AAON PULLEY BK 45 X 100 (P80820)
- B B MANUFACTURING 22XL-PS8A, Timing Pulley Stock, Aluminum (22XL-PS8A)
- B B MANUFACTURING 28XL-PS8A, Timing Pulley Stock, Aluminum (28XL-PS8A)
- AAON BUSHING PULLEY H X138 (P66670)
- B B MANUFACTURING 65MP-PS8A, Timing Pulley Stock, Aluminum (65MP-PS8A)
- Zoro Select Pulley Parts