Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock Flange
Mfr # 32H-FS
Zoro # G510988482
$13.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pitch 0.5 in
- Inside Diameter 4.504 in
- Material Steel
- Stock Thickness 0.09 in
- Overall Thickness 0.125 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 32H-FS
- Zoro # G510988482
- UPC # 00195057105225
- Country of Origin United States
- Category Pulley Parts
Dimensions
Inside Diameter | 4.504 in |
Outside Diameter | 5.32 in |
Details
Pitch | 0.5 in |
Material | Steel |
Stock Thickness | 0.09 in |
Overall Thickness | 0.125 in |
Number of Teeth | 32 |
Item | Timing Pulley Bar Stock Flange |
Tooth Style | H |
Description
Timing Pulley Bar Stock Flange, Pitch 0.5 in, Tooth Style H, Overall Thickness 0.125 in, Inside Diameter 4.504 in, Material Steel, Outside Diameter 5.32 in, Stock Thickness 0.09 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, Steel Body, Ball Lock, 1/4"-18 Thread Size, H Series (VHN4-4M)
- DAYTON Jaw Coupling Hub, L090, Sintered Iron, 3/4" (29HY86)
- SPEEDAIRE Air Cylinder, 1 1/16 in Bore, 5 in Stroke, Round Body Double Acting (NCDMB106-0500)
- BESTORQ BX173 Cogged Belt, 176 in Outside Length, 21/32 in Top Width, 1 Ribs (BX173)
- B B MANUFACTURING 30-5M-PS8A, Timing Pulley Stock, Aluminum (30-5M-PS8A)
- DODGE 4B5V124-B SHEAVE DRIVE COMPONENTS (469158)
- B B MANUFACTURING 22T10-PS160A, Timing Pulley Stock, Aluminum (22T10-PS160A)
- B B MANUFACTURING 32T10-PS160A, Timing Pulley Stock, Aluminum (32T10-PS160A)
- BROWNING Gearbelt Pulleys-500 (16LF100X1/2)
- B B MANUFACTURING 27-5P-PS8A, Timing Pulley Stock, Aluminum (27-5P-PS8A)
- AAON PULLEY 1VP 50 X 113 (P56030)
- Zoro Select Pulley Parts