Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock Flange
Mfr # 32H-FA
Zoro # G110988448
product price: $17.49
/ea
$17.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Diameter 5.32 in
- Stock Thickness 0.09 in
- Overall Thickness 0.125 in
- Inside Diameter 4.504 in
- Number of Teeth 32
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 32H-FA
- Zoro # G110988448
- UPC # 00195057104938
- Country of Origin United States
- Category Pulley Parts
Dimensions
Outside Diameter | 5.32 in |
Inside Diameter | 4.504 in |
Details
Item | Timing Pulley Bar Stock Flange |
Stock Thickness | 0.09 in |
Overall Thickness | 0.125 in |
Number of Teeth | 32 |
Pitch | 0.5 in |
Material | Aluminum |
Tooth Style | H |
Description
Timing Pulley Bar Stock Flange, Pitch 0.5 in, Tooth Style H, Overall Thickness 0.125 in, Inside Diameter 4.504 in, Material Aluminum, Outside Diameter 5.32 in, Stock Thickness 0.09 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMKEN TIM-53177, Tapered Roller Bearing 4 Od, Trb Single Cone 4 Od, 53177 (53177)
- LEESON 1/4Hp, 125Rpm, Right Angle Gearmotor (M1135044.00)
- MTD Belt-V Type A Sec (954-04033A)
- DAYTON Motor, 1hp, D/D Blower (3LU91)
- AAON PULLEY BK 45 X 100 (P80820)
- B B MANUFACTURING 10XL-PS6A, Timing Pulley Stock, Aluminum, Clear Anodized (10XL-PS6A)
- B B MANUFACTURING 48-8M-PS8A, Timing Pulley Stock, Aluminum (48-8M-PS8A)
- B B MANUFACTURING 25AT5-PS160A, Timing Pulley Stock, Aluminum (25AT5-PS160A)
- AAON PULLEY 1VP 44 X 088 (P06690)
- B B MANUFACTURING 30-5M-PS8A, Timing Pulley Stock, Aluminum (30-5M-PS8A)
- B B MANUFACTURING 24-5M-PS8A, Timing Pulley Stock, Aluminum (24-5M-PS8A)
- Zoro Select Pulleys & Sheaves