Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock Flange
Mfr # 32-8M-FS
Zoro # G810988038
product price: $9.49
/ea
$9.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Teeth 32
- Inside Diameter 2.744 in
- Stock Thickness 0.09 in
- Outside Diameter 3.543 in
- Tooth Style HTD
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 32-8M-FS
- Zoro # G810988038
- UPC # 00195057195745
- Country of Origin United States
- Category Pulley Parts
Dimensions
Inside Diameter | 2.744 in |
Outside Diameter | 3.543 in |
Details
Number of Teeth | 32 |
Stock Thickness | 0.09 in |
Item | Timing Pulley Bar Stock Flange |
Tooth Style | HTD |
Pitch | 8 mm |
Material | Steel |
Overall Thickness | 0.125 in |
Description
Timing Pulley Bar Stock Flange, Pitch 8 mm, Tooth Style HTD, Overall Thickness 0.125 in, Inside Diameter 2.744 in, Material Steel, Outside Diameter 3.543 in, Stock Thickness 0.09 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE Setscrew Ball Bearings, SCM Medium Duty, 2-Bolt Flange, F2B-SCM-111 (126289 F2B-SCM-111)
- THOMSON Shaft, 1566 Steel, 0.375 In D, 6 In (QS 3/8 L 6)
- PERFORMANCE TOOL Portable Air Tank, 11 gal. (W10011)
- FESTO Round Cylinder CRDSNU-B-40-160-PPS-A-MG-A1 (CRDSNU-B-40-160-PPS-A-MG-A1)
- B B MANUFACTURING 18XL-PS8A, Timing Pulley Stock, Aluminum (18XL-PS8A)
- B B MANUFACTURING 32T10-PS160A, Timing Pulley Stock, Aluminum (32T10-PS160A)
- B B MANUFACTURING 26-5M-PS8A, Timing Pulley Stock, Aluminum (26-5M-PS8A)
- B B MANUFACTURING 38-8M-PS10A, Timing Pulley Stock, Aluminum (38-8M-PS10A)
- B B MANUFACTURING 12XL-PS8A, Timing Pulley Stock, Aluminum, Clear Anodized (12XL-PS8A)
- AAON PULLEY 1VP 50 X 113 (P56030)
- B B MANUFACTURING 48XL-PS8A, Timing Pulley Stock, Aluminum (48XL-PS8A)
- Zoro Select Pulleys & Sheaves