Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock Flange
Mfr # 32-5M-FA
Zoro # G010987756
product price: $2.59
/ea
Sold in multiples of 4 for $10.36
$10.36
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Thickness 0.065 in
- Pitch 5 mm
- Stock Thickness 0.04 in
- Outside Diameter 2.125 in
- Number of Teeth 32
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 32-5M-FA
- Zoro # G010987756
- UPC # 00195057194441
- Country of Origin United States
- Category Pulley Parts
Dimensions
Outside Diameter | 2.125 in |
Inside Diameter | 1.55 in |
Details
Overall Thickness | 0.065 in |
Pitch | 5 mm |
Stock Thickness | 0.04 in |
Number of Teeth | 32 |
Tooth Style | HTD |
Material | Aluminum |
Item | Timing Pulley Bar Stock Flange |
Description
Timing Pulley Bar Stock Flange, Pitch 5 mm, Tooth Style HTD, Overall Thickness 0.065 in, Inside Diameter 1.55 in, Material Aluminum, Outside Diameter 2.125 in, Stock Thickness 0.04 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORD AC Gearmotor, 3,540.0 in-lb Max. Torque, 90 RPM Nameplate RPM, 230/460V AC Voltage, 3 Phase (SK572.1-112MP/4, 19.57)
- DYNABRADE O-Ring, 95730 (95730)
- CONTINENTAL Petroleum Transfer Hose, 1" ID x 10 ft. (PTH100-10CE-G)
- ASCO Red-Hat 24V-DC 1In NPT Solenoid Valve (EF8210D014)
- B B MANUFACTURING 25AT5-PS160A, Timing Pulley Stock, Aluminum (25AT5-PS160A)
- B B MANUFACTURING 48-8M-PS8A, Timing Pulley Stock, Aluminum (48-8M-PS8A)
- AAON PULLEY 1VP 44 X 088 (P06690)
- B B MANUFACTURING 18XL-PS8A, Timing Pulley Stock, Aluminum (18XL-PS8A)
- B B MANUFACTURING 10XL-PS6A, Timing Pulley Stock, Aluminum, Clear Anodized (10XL-PS6A)
- AAON BUSHING PULLEY H X138 (P66670)
- B B MANUFACTURING 22XL-PS8A, Timing Pulley Stock, Aluminum (22XL-PS8A)
- Zoro Select Pulley Parts