Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock Flange
Mfr # 32-3M-FA
Zoro # G010987497
product price: $2.15
/ea
Sold in multiples of 5 for $10.75
$10.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Diameter 1.323 in
- Stock Thickness 0.032 in
- Pitch 3 mm
- Inside Diameter 0.999 in
- Number of Teeth 32
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 32-3M-FA
- Zoro # G010987497
- UPC # 00195057192874
- Country of Origin United States
- Category Pulley Parts
Dimensions
Outside Diameter | 1.323 in |
Inside Diameter | 0.999 in |
Details
Stock Thickness | 0.032 in |
Item | Timing Pulley Bar Stock Flange |
Pitch | 3 mm |
Number of Teeth | 32 |
Overall Thickness | 0.052 in |
Tooth Style | HTD |
Material | Aluminum |
Description
Timing Pulley Bar Stock Flange, Pitch 3 mm, Tooth Style HTD, Overall Thickness 0.052 in, Inside Diameter 0.999 in, Material Aluminum, Outside Diameter 1.323 in, Stock Thickness 0.032 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DDS Shaft Seal, VG, 9mm ID, Nitrile Rubber (091603VG)
- COXREELS Spring Return Dual Hose Reel, 1/4 in Hose Dia., 25 ft Length, 300 psi (C-LPL-125-125)
- CONTINENTAL CONTITECH A54 Wrapped V-Belt, 56" Outside Length, 1/2" Top Width, 1 Ribs (A54)
- FESTO Barbed Fitting N-M5-PK-3 (N-M5-PK-3)
- AAON BUSHING PULLEY H X138 (P66670)
- AAON PULLEY BK 45 X 100 (P80820)
- B B MANUFACTURING 10XL-PS6A, Timing Pulley Stock, Aluminum, Clear Anodized (10XL-PS6A)
- B B MANUFACTURING 15-T5-FS, Timing Pulley Flange, Steel (15-T5-FS)
- B B MANUFACTURING 50-8M-PS8A, Timing Pulley Stock, Aluminum (50-8M-PS8A)
- AAON PULLEY 1VP 44 X 088 (P06690)
- B B MANUFACTURING 38-8M-PS10A, Timing Pulley Stock, Aluminum (38-8M-PS10A)
- Zoro Select Pulleys & Sheaves