Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock Flange
Mfr # 32-2P-FA
Zoro # G310987951
Sold in multiples of 6 for $9.54
$9.54
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stock Thickness 0.032 in
- Overall Thickness 0.052 in
- Tooth Style GT
- Inside Diameter 0.678 in
- Outside Diameter 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 32-2P-FA
- Zoro # G310987951
- UPC # 00195057197091
- Country of Origin United States
- Category Pulley Parts
Dimensions
Inside Diameter | 0.678 in |
Outside Diameter | 1 in |
Details
Stock Thickness | 0.032 in |
Overall Thickness | 0.052 in |
Tooth Style | GT |
Number of Teeth | 32 |
Material | Aluminum |
Item | Timing Pulley Bar Stock Flange |
Pitch | 2 mm |
Description
Timing Pulley Bar Stock Flange, Pitch 2 mm, Tooth Style GT, Overall Thickness 0.052 in, Inside Diameter 0.678 in, Material Aluminum, Outside Diameter 1 in, Stock Thickness 0.032 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VULCAN HART Knob, Thermostat (00-944801)
- SIMMONS MFG CO COUPLING 1-1/4 DRIVE (946)
- SPEEDAIRE Guide Roller Set (42PC53)
- ZORO SELECT Straight Crimped or Hose Clamp, 5/16 in Hose I.D, 3/8 in Thread (6AFK7)
- AAON PULLEY BK 80 X 119 (P53180)
- B B MANUFACTURING 22XL-PS8A, Timing Pulley Stock, Aluminum (22XL-PS8A)
- AAON PULLEY BK105 X 100 (P08620)
- AAON BUSHING BRONZE ECON (P05550)
- B B MANUFACTURING 32T10-PS160A, Timing Pulley Stock, Aluminum (32T10-PS160A)
- B B MANUFACTURING 23-5P-FS, Timing Pulley Flange, Steel (23-5P-FS)
- B B MANUFACTURING 32AT10-PS160A, Timing Pulley Stock, Aluminum (32AT10-PS160A)
- Zoro Select Pulley Parts