Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock Flange
Mfr # 30XL-FS
Zoro # G010988371
product price: $2.89
/ea
Sold in multiples of 4 for $11.56
$11.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Diameter 1.55 in
- Material Steel
- Pitch 0.2 in
- Stock Thickness 0.04 in
- Outside Diameter 2.125 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 30XL-FS
- Zoro # G010988371
- UPC # 00195057102897
- Country of Origin United States
- Category Pulley Parts
Dimensions
Inside Diameter | 1.55 in |
Outside Diameter | 2.125 in |
Details
Item | Timing Pulley Bar Stock Flange |
Material | Steel |
Pitch | 0.2 in |
Stock Thickness | 0.04 in |
Number of Teeth | 30 |
Overall Thickness | 0.065 in |
Tooth Style | XL |
Description
Timing Pulley Bar Stock Flange, Pitch 0.2 in, Tooth Style XL, Overall Thickness 0.065 in, Inside Diameter 1.55 in, Material Steel, Outside Diameter 2.125 in, Stock Thickness 0.04 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THOMSON Ball Nut, Ball Circle Dia 1.000 In (8110-448-026)
- BESTORQ B173 V Belt, 176 in Outside Length, 5/8 in Top Width, 1 Ribs (B173)
- ARROW PNEUMATICS Mini Regulator, Zinc Body, 1/8" (R161G)
- RULAND Coupling, One Piece, Bore Dia 14 mm (MCLC-14-14-SS)
- B B MANUFACTURING 10XL-PS6A, Timing Pulley Stock, Aluminum, Clear Anodized (10XL-PS6A)
- AAON BUSHING PULLEY H X138 (P66670)
- DODGE 4B5V124-B SHEAVE DRIVE COMPONENTS (469158)
- B B MANUFACTURING 40H-FS, Timing Pulley Flange, Steel (40H-FS)
- BROWNING Gearbelt Pulleys-500 (16LF100X1/2)
- AAON PULLEY 1VP 44 X 088 (P06690)
- AAON PULLEY 1VP 50 X 113 (P56030)
- Zoro Select Pulleys & Sheaves