Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock Flange
Mfr # 30XL-FA
Zoro # G710988329
product price: $2.59
/ea
Sold in multiples of 4 for $10.36
$10.36
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tooth Style XL
- Number of Teeth 30
- Material Aluminum
- Stock Thickness 0.04 in
- Overall Thickness 0.065 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 30XL-FA
- Zoro # G710988329
- UPC # 00195057102514
- Country of Origin United States
- Category Pulley Parts
Dimensions
Outside Diameter | 2.125 in |
Inside Diameter | 1.5 in |
Details
Tooth Style | XL |
Number of Teeth | 30 |
Material | Aluminum |
Stock Thickness | 0.04 in |
Overall Thickness | 0.065 in |
Item | Timing Pulley Bar Stock Flange |
Pitch | 0.2 in |
Description
Timing Pulley Bar Stock Flange, Pitch 0.2 in, Tooth Style XL, Overall Thickness 0.065 in, Inside Diameter 1.5 in, Material Aluminum, Outside Diameter 2.125 in, Stock Thickness 0.04 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS Spring Return Hose Reel, 3/4 in Hose Dia., 75 ft Length, 1,500 psi (TMPL-N-575)
- FENNER DRIVES T-Max Rotary Tensioner (RT1001)
- DODGE 1610 X 3/4 Keyway Taper Locking Bushing (1610 X 3/4)
- GATES 1880 mm Outside Length, 36 mm Top Width, 2 Ribs (2/B71)
- B B MANUFACTURING 26XL-PS8S, Timing Pulley Stock, Steel (26XL-PS8S)
- B B MANUFACTURING 32T10-PS160A, Timing Pulley Stock, Aluminum (32T10-PS160A)
- B B MANUFACTURING 24-5M-PS8A, Timing Pulley Stock, Aluminum (24-5M-PS8A)
- LIEBERT PULLEY 2BK100H (B-0530S)
- AAON BUSHING BRONZE ECON (P05550)
- AAON PULLEY BK 45 X 100 (P80820)
- B B MANUFACTURING 10XL-PS6A, Timing Pulley Stock, Aluminum, Clear Anodized (10XL-PS6A)
- Zoro Select Pulley Parts