Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock Flange
Mfr # 30MP-FS
Zoro # G410987929
Sold in multiples of 6 for $9.54
$9.54
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Stock Thickness 0.032 in
- Number of Teeth 30
- Pitch 0.08 in
- Tooth Style MXL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 30MP-FS
- Zoro # G410987929
- Country of Origin United States
- Category Pulley Parts
Dimensions
Inside Diameter | 0.626 in |
Outside Diameter | 0.945 in |
Details
Material | Steel |
Stock Thickness | 0.032 in |
Number of Teeth | 30 |
Pitch | 0.08 in |
Item | Timing Pulley Bar Stock Flange |
Tooth Style | MXL |
Overall Thickness | 0.052 in |
Description
Timing Pulley Bar Stock Flange, Pitch 0.08 in, Tooth Style MXL, Overall Thickness 0.052 in, Inside Diameter 0.626 in, Material Steel, Outside Diameter 0.945 in, Stock Thickness 0.032 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WORLD WIDE FITTINGS Flareless Compression to Flareless Compression Union 90° Elbow (7505X06X06)
- ZORO SELECT 7/8" Fixed Bore 1 Groove Standard V-Belt Pulley 3.75 in OD (AK3978)
- BESTORQ Banded Cogged Belt, 37.5 in Outside Length, 1.125 in Top Width, 3 Ribs (3/3VX375)
- SMC MIST 3/8IN 150PSI PNEUMATIC OIL WATER SEPARATOR (AFM30-N03D-2Z-A)
- B B MANUFACTURING 26XL-PS8S, Timing Pulley Stock, Steel (26XL-PS8S)
- AAON BUSHING PULLEY H X138 (P66670)
- B B MANUFACTURING 28XL-PS8A, Timing Pulley Stock, Aluminum (28XL-PS8A)
- B B MANUFACTURING 12XL-PS8A, Timing Pulley Stock, Aluminum, Clear Anodized (12XL-PS8A)
- B B MANUFACTURING 32AT10-PS160A, Timing Pulley Stock, Aluminum (32AT10-PS160A)
- AAON PULLEY BK 80 X 119 (P53180)
- B B MANUFACTURING 23-5P-FS, Timing Pulley Flange, Steel (23-5P-FS)
- Zoro Select Pulley Parts