Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock Flange
Mfr # 30MP-FA
Zoro # G010988166
product price: $1.59
/ea
Sold in multiples of 6 for $9.54
$9.54
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Teeth 30
- Stock Thickness 0.032 in
- Pitch 0.08 in
- Outside Diameter 0.945 in
- Overall Thickness 0.052 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 30MP-FA
- Zoro # G010988166
- UPC # 00195057100411
- Country of Origin United States
- Category Pulley Parts
Dimensions
Outside Diameter | 0.945 in |
Inside Diameter | 0.626 in |
Details
Number of Teeth | 30 |
Stock Thickness | 0.032 in |
Pitch | 0.08 in |
Overall Thickness | 0.052 in |
Tooth Style | MXL |
Material | Aluminum |
Item | Timing Pulley Bar Stock Flange |
Description
Timing Pulley Bar Stock Flange, Pitch 0.08 in, Tooth Style MXL, Overall Thickness 0.052 in, Inside Diameter 0.626 in, Material Aluminum, Outside Diameter 0.945 in, Stock Thickness 0.032 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN Take-Up Bearing, 1" Bore, 3-3/4" L (SUCT205-16C0FG1)
- CARLISLE BELTS BY TIMKEN Gold-Ribbon Cog-Belt Heavy Duty Gold Ribbon V-Belt, BX Section, 5/8 in W Top, 106 in L Outside (BX103)
- GATES Truflex V-Belts, 5L290 (5L290)
- SMC Seal Kit, Pneumatic Cylinder (CG1A40-PS)
- B B MANUFACTURING 10XL-PS6A, Timing Pulley Stock, Aluminum, Clear Anodized (10XL-PS6A)
- B B MANUFACTURING 15-T5-FS, Timing Pulley Flange, Steel (15-T5-FS)
- AAON PULLEY 1VP 44X113 (P34590)
- B B MANUFACTURING 28XL-PS8A, Timing Pulley Stock, Aluminum (28XL-PS8A)
- B B MANUFACTURING 12XL-PS8A, Timing Pulley Stock, Aluminum, Clear Anodized (12XL-PS8A)
- BROWNING Gearbelt Pulleys-500 (16LF100X1/2)
- B B MANUFACTURING 26-5M-PS8A, Timing Pulley Stock, Aluminum (26-5M-PS8A)
- Zoro Select Pulleys & Sheaves