Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock Flange
Mfr # 30L-FS
Zoro # G110988271
product price: $6.45
/ea
Sold in multiples of 2 for $12.90
$12.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Pitch 0.375 in
- Overall Thickness 0.09 in
- Stock Thickness 0.06 in
- Tooth Style L
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 30L-FS
- Zoro # G110988271
- UPC # 00195057104099
- Country of Origin United States
- Category Pulley Parts
Dimensions
Outside Diameter | 3.8 in |
Inside Diameter | 3.067 in |
Details
Material | Steel |
Item | Timing Pulley Bar Stock Flange |
Pitch | 0.375 in |
Overall Thickness | 0.09 in |
Stock Thickness | 0.06 in |
Tooth Style | L |
Number of Teeth | 30 |
Description
Timing Pulley Bar Stock Flange, Pitch 0.375 in, Tooth Style L, Overall Thickness 0.09 in, Inside Diameter 3.067 in, Material Steel, Outside Diameter 3.8 in, Stock Thickness 0.06 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN PRO Motor Dual Run Cap, 25/7.5 MFD, 370-440V (TRCFD2575)
- BUNTING BEARINGS Sleeve Bearing, I.D. 7/8, L 1-1/2, PK3 (CB141612)
- NTN Eccentric Locking Collar (EL206-103)
- DAYTON Run Capacitor, 17.5 MFD, 370V, Round (2MEC6)
- B B MANUFACTURING 20T5-PS160A, Timing Pulley Stock, Aluminum (20T5-PS160A)
- BROWNING Gearbelt Pulleys-500 (16LF100X1/2)
- B B MANUFACTURING 22XL-PS8A, Timing Pulley Stock, Aluminum (22XL-PS8A)
- AAON PULLEY 1VP 44 X 088 (P06690)
- B B MANUFACTURING 26XL-PS8S, Timing Pulley Stock, Steel (26XL-PS8S)
- B B MANUFACTURING 28XL-PS8S, Timing Pulley Stock, Steel (28XL-PS8S)
- B B MANUFACTURING 32AT10-PS160A, Timing Pulley Stock, Aluminum (32AT10-PS160A)
- Zoro Select Pulley Parts