Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock Flange
Mfr # 30L-FA
Zoro # G610988283
product price: $8.45
/ea
Sold in multiples of 2 for $16.90
$16.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pitch 0.375 in
- Tooth Style L
- Overall Thickness 0.09 in
- Inside Diameter 3.067 in
- Number of Teeth 30
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 30L-FA
- Zoro # G610988283
- UPC # 00195057103696
- Country of Origin United States
- Category Pulley Parts
Dimensions
Inside Diameter | 3.067 in |
Outside Diameter | 3.8 in |
Details
Pitch | 0.375 in |
Item | Timing Pulley Bar Stock Flange |
Tooth Style | L |
Overall Thickness | 0.09 in |
Number of Teeth | 30 |
Stock Thickness | 0.06 in |
Material | Aluminum |
Description
Timing Pulley Bar Stock Flange, Pitch 0.375 in, Tooth Style L, Overall Thickness 0.09 in, Inside Diameter 3.067 in, Material Aluminum, Outside Diameter 3.8 in, Stock Thickness 0.06 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLISLE 425-5M-15 Synchro-Cog HT Synchronous Belt (425-5M-15)
- WORLDWIDE ELECTRIC Worldwide HdRF262-50/1-DE-56C Cast Iron Right Angle Worm Gear Reducer 50:1 Ratio 56C Frame (HdRF262-50/1-DE-56C)
- PARKER Hose Fitting, Male JIC, Straight, Hose 3/4 (10343-12-12)
- SPEEDAIRE Air Cylinder, 4 in Bore, 12 1/2 in Stroke, NFPA Double Acting (5UZT6)
- DODGE 4B5V124-B SHEAVE DRIVE COMPONENTS (469158)
- AAON BUSHING BRONZE ECON (P05550)
- B B MANUFACTURING 15-T5-FS, Timing Pulley Flange, Steel (15-T5-FS)
- AAON PULLEY 1VP 44 X 088 (P06690)
- B B MANUFACTURING 40H-FS, Timing Pulley Flange, Steel (40H-FS)
- AAON PULLEY BK105 X 100 (P08620)
- AAON BUSHING PULLEY H X138 (P66670)
- Zoro Select Pulley Parts